Shop All Liquid Tight Conduit
Calbrite
Flex Conduit, 2 in., 2.060 in. ID, 25 ft
Mfr # S62000CTCC
Zoro # G0117227
Free Shipping & Returns
$2,301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series S-TCC
- Conduit Trade Size 2 in
- Bend Radius 14 in
- Length 25 ft.
- Flexible Conduit Usable Temp. Range 0 Degrees to 275 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbrite
- MFR # S62000CTCC
- Zoro # G0117227
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 2 in |
Bend Radius | 14 in |
Length | 25 ft. |
Flexible Conduit Bend Radius | 14 in |
Inside Dia. | 2.04 in |
Flexible Conduit Nominal Length | 25 ft |
Conduit Inside Dia. | 2.060" |
Conduit Outside Dia. | 2.370" |
Outside Dia. | 2.37 in |
Nominal Length | 25 ft |
Outside Diameter | 2.37 in |
Inside Diameter | 2.04 in |
Trade Size | 2 in |
Description
Liquid-Tight Metal Conduit, Trade Size 2 in, Bend Radius 14 in, Color Silver, 316 Stainless Steel, Jacket Material PVC, Max. Operating Temp. 275 Degrees F, Min. Operating Temp. 0 Degrees F, Nominal Length 25 ft, Finish Clear Coated, Flexibility Flexible, Indoor/Outdoor Usage Indoor/Outdoor, Inside Diameter 2.04 in, Jacketed Yes, Liquid Tight Conduit Application General Purpose, Metallic, Outside Diameter 2.37 in, Resistance Properties Corrosion Resistant, Oil Resistant, S-TCC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Blank Box Mount Wall Plates and Box Cover, Number of Gangs: 3 Stainless Steel, Brushed Finish (SS33)
- NVENT HOFFMAN Padlock Handle, NOVAL Accessory, Steel (CWHPTO)
- REIKU Cylindrical Spring, 1.410 in., Gray, Steel (DFST-36NEW)
- NVENT HOFFMAN Grid Straps, 642x25mm, Steel (PGH1S8)
- CALBRITE Flex Conduit, 1/2 in., 0.610 in. ID, 25 ft (S60500CTCC)
- CALBRITE Flex Conduit, 1-1/4 in, 1.330 in. ID, 25 ft (S61200CTFC)
- CALBRITE Hygienic PVC Coated Flex Conduit, 1/2 (S60500CTHG)
- CALBRITE Flex Conduit, 3/4 in., 0.790 in. ID, 25 ft (S60700CTCC)
- CALBRITE Hygienic PVC Coated Flex Conduit, 3/4 (S60700CTHG)
- CALBRITE Flex Conduit, 3/4 in., 0.790 in. ID, 25 ft (S60700CTFC)
- HYDROMAXX 1 in. x 50 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT100050FB)
- Calbrite Liquid Tight Conduit