Shop All Metallic Conduit
Calbrite
Flex Conduit, 1/2 in., 0.610 in. ID, 25 ft
Mfr # S60500CTFX
Zoro # G0282451
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LT
- Conduit Trade Size 1/2 in
- Bend Radius 4 in
- Length 25 ft
- Standards ANSI, UL 514B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S60500CTFX
- Zoro # G0282451
- UPC # 847656002275
- Country of Origin United States
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 1/2 in |
Bend Radius | 4 in |
Length | 25 ft |
Conduit Outside Dia. | 0.744 in |
Conduit Inside Dia. | 0.61 in |
Length (Straight Wireway) | 25 ft |
Overall Length | 25 ft |
Trade Size | 1/2 in |
Inside Diameter | 0.61 in |
Outside Diameter | 0.74 in |
Details
Item | Flexible Metal Conduit - Corrosion Resistance |
Series | LT |
Standards | ANSI, UL 514B |
Flexible Conduit Type | Bare |
Material | Stainless Steel |
Finish | Polished |
Wet Location | No |
Resistance Properties | Corrosion Resistant |
Conduit Type | Bare |
Flexibility | Flexible |
Description
Flexible Metal Conduit - Corrosion Resistance, Finish Polished, Stainless Steel, Trade Size 1/2 in, Inside Diameter 0.61 in, Outside Diameter 0.74 in, Bend Radius 4 in, Overall Length 25 ft, Flexibility Flexible, Corrosion Resistant, Conduit Type Bare, Series LT, ANSI, UL 514B, No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (BR15BLKWR)
- CABLOFIL Screw And Flange Nut, Electro Zinc, PK50 (EZBN1/4EZ)
- HUBBELL WIRING DEVICE-KELLEMS GFCI Opening Wall Plates, Number of Gangs: 2 Stainless Steel, Brushed Finish (SS1426)
- RACO Compression Coupling, 1-13/32" L, Steel (1822)
- CALBRITE IMC Conduit, 10 ft., 1in., 316 SS (S71010CTWT)
- CALBRITE EMT Conduit, 10 ft., 1/2in., 304 SS (S10510CT00)
- CALBRITE EMT Conduit, 10 ft., 1in., 304 SS (S11010CT00)
- CALBRITE IMC Conduit, 10 ft., 3/4in., 316 SS (S70710CTWT)
- CALBRITE Rigid Conduit, 10 ft., 3/4in., 304 SS (S40710CT00)
- CALBRITE EMT Conduit, 10 ft., 3/4in., 304 SS (S10710CT00)
- ZORO SELECT Flexible Aluminum Conduit, 50 ft. L (5601-24-00)
- Calbrite Metallic Conduit