Shop All Metallic Conduit
Calbrite
Flex Conduit, 1 in., 1.010 in. ID, 25 ft
Mfr # S61000CTFX
Zoro # G0282479
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LT
- Conduit Trade Size 1 in
- Bend Radius 6 in
- Length 25 ft
- Standards ANSI, UL 514B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbrite
- MFR # S61000CTFX
- Zoro # G0282479
- UPC # 847656002299
- Country of Origin United States
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 1 in |
Bend Radius | 6 in |
Length | 25 ft |
Conduit Inside Dia. | 1.01 in |
Conduit Outside Dia. | 1.16 in |
Length (Straight Wireway) | 25 ft |
Overall Length | 25 ft |
Outside Diameter | 1.16 in |
Trade Size | 1 in |
Inside Diameter | 1.01 in |
Details
Item | Flexible Metal Conduit - Corrosion Resistance |
Series | LT |
Standards | ANSI, UL 514B |
Flexible Conduit Type | Bare |
Material | Stainless Steel |
Flexibility | Flexible |
Resistance Properties | Corrosion Resistant |
Finish | Polished |
Conduit Type | Bare |
Wet Location | No |
Description
Flexible Metal Conduit - Corrosion Resistance, Finish Polished, Stainless Steel, Trade Size 1 in, Inside Diameter 1.01 in, Outside Diameter 1.16 in, Bend Radius 6 in, Overall Length 25 ft, Flexibility Flexible, Corrosion Resistant, Conduit Type Bare, Series LT, ANSI, UL 514B, No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Relay, SPST, 30A, 12VDC (5ZMT7)
- EATON BUSSMANN Semiconductor Fuse, FWP-A22F Series, 50A, Fast-Acting, 700V AC, Cylindrical (FWP-50A22F)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 600A, 600V AC, Non-Indicating (JKS-600)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 2NC/2NO, 10A @ 300V AC, Actuator Location: Side (GLEA24A2A)
- CALBRITE Rigid Conduit, 10 ft., 3/4in., 304 SS (S40710CT00)
- CALBRITE EMT Conduit, 10 ft., 1-1/2in., 304 SS (S11510CT00)
- CALBRITE EMT Conduit, 10 ft., 3/4in., 304 SS (S10710CT00)
- CALBRITE EMT Conduit, 10 ft., 1-1/4in., 304 SS (S11210CT00)
- CALBRITE Flex Conduit, 3/4 in., 0.790 in. ID, 25 ft (S60700CTFX)
- CALBRITE EMT Conduit, 10 ft., 1/2in., 304 SS (S10510CT00)
- ZORO SELECT Flexible Steel Conduit, 100 ft. L (5502-30-00)
- Calbrite Conduit