Shop All Liquid Tight Conduit
Calbrite
Flex Conduit, 1 in., 1.010 in. ID, 25 ft
Mfr # S61000CTFC
Zoro # G0117245
product price: $641.99
/ea
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series S-TFC
- Conduit Trade Size 1 in
- Bend Radius 10 in
- Length 25 ft.
- Flexible Conduit Usable Temp. Range 0 Degrees to 275 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S61000CTFC
- Zoro # G0117245
- UPC # 847656002336
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 1 in |
Bend Radius | 10 in |
Length | 25 ft. |
Flexible Conduit Bend Radius | 10 in |
Inside Dia. | 1.03 in |
Flexible Conduit Nominal Length | 25 ft |
Conduit Inside Dia. | 1.010" |
Conduit Outside Dia. | 1.315" |
Outside Dia. | 1.285 in |
Nominal Length | 25 ft |
Outside Diameter | 1.29 in |
Trade Size | 1 in |
Inside Diameter | 1.03 in |
Description
Liquid-Tight Metal Conduit, Trade Size 1 in, Bend Radius 10 in, Color Gray, 316 Stainless Steel, Jacket Material PVC, Max. Operating Temp. 275 Degrees F, Min. Operating Temp. 0 Degrees F, Nominal Length 25 ft, Finish PVC Coated, Flexibility Flexible, Indoor/Outdoor Usage Indoor/Outdoor, Inside Diameter 1.03 in, Jacketed Yes, Liquid Tight Conduit Application General Purpose, Metallic, Outside Diameter 1.29 in, Resistance Properties Corrosion Resistant, Oil Resistant, S-TFC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT J Hook, Drop Wire, 2 In, PK10 (JP2DW-L2)
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 2 D (G2X2LG6)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 1.2 Sec. (9050JCK24V20)
- HALEX 1/2 IN EMT ONE HOLD STRAP 4/BG (96151)
- CALBRITE Flex Conduit, 1/2 in., 0.610 in. ID, 25 ft (S60500CTCC)
- CALBRITE Hygienic PVC Coated Flex Conduit, 3/4 (S60700CTHG)
- CALBRITE Flex Conduit, 1-1/4 in, 1.330 in. ID, 25 ft (S61200CTFC)
- CALBRITE Flex Conduit, 3/4 in., 0.790 in. ID, 25 ft (S60700CTFC)
- CALBRITE Flex Conduit, 3/4 in., 0.790 in. ID, 25 ft (S60700CTCC)
- CALBRITE Hygienic PVC Coated Flex Conduit, 1/2 (S60500CTHG)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/4 Inx100ft, Gray (6005-30-00)
- Calbrite Liquid Tight Conduit