Shop All Liquid Tight Conduit
Calbrite
Flex Conduit, 1-1/2 in, 1.520 in. ID, 25 ft
Mfr # S61500CTCC
Zoro # G0117175
product price: $1,295.99
/ea
Free Shipping & Returns
$1,295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series S-TCC
- Conduit Trade Size 1 1/2 in
- Bend Radius 12 in
- Length 25 ft.
- Flexible Conduit Usable Temp. Range 0 Degrees to 275 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S61500CTCC
- Zoro # G0117175
- UPC # 847656006112
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 1 1/2 in |
Bend Radius | 12 in |
Length | 25 ft. |
Flexible Conduit Bend Radius | 12 in |
Inside Dia. | 1.58 in |
Flexible Conduit Nominal Length | 25 ft |
Conduit Outside Dia. | 1.900" |
Outside Dia. | 1.86 in |
Conduit Inside Dia. | 1.520" |
Nominal Length | 25 ft |
Trade Size | 1 1/2 in |
Outside Diameter | 1.86 in |
Inside Diameter | 1.58 in |
Description
Liquid-Tight Metal Conduit, Trade Size 1 1/2 in, Bend Radius 12 in, Color Silver, 316 Stainless Steel, Jacket Material PVC, Max. Operating Temp. 275 Degrees F, Min. Operating Temp. 0 Degrees F, Nominal Length 25 ft, Finish Clear Coated, Flexibility Flexible, Indoor/Outdoor Usage Indoor/Outdoor, Inside Diameter 1.58 in, Jacketed Yes, Liquid Tight Conduit Application General Purpose, Metallic, Outside Diameter 1.86 in, Resistance Properties Corrosion Resistant, Oil Resistant, S-TCC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Selectr Switch, Metal, 1NO (HT8JAH3AA5)
- QUEST MFG Cable Tray Grounding Bolt, Copper (CT0039)
- ACT Miniature Cable Tie, L 4", 18 Lbs, Natural (4-18-N-100)
- IDEAL Stm Std 8, 10, 16, 18Ga (45-099)
- CALBRITE Flex Conduit, 1/2 in., 0.610 in. ID, 25 ft (S60500CTFC)
- CALBRITE Hygienic PVC Coated Flex Conduit, 1/2 (S60500CTHG)
- CALBRITE Hygienic PVC Coated Flex Conduit, 3/4 (S60700CTHG)
- CALBRITE Flex Conduit, 1 in., 1.010 in. ID, 25 ft (S61000CTFC)
- CALBRITE Flex Conduit, 3/4 in., 0.790 in. ID, 25 ft (S60700CTFC)
- CALBRITE Flex Conduit, 1-1/4 in, 1.330 in. ID, 25 ft (S61200CTFC)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 50 ft, Gray, Series: 6000 (6001-24-00)
- Calbrite Conduit