Shop All Conduit Fittings
Calbrite
Expansion Deflection Fitting, 316 SS, 1/2
Mfr # S60500EXDF
Zoro # G506879022
Free Shipping & Returns
$666.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Stainless Rigid and Stainless Threaded IMC
- Overall Length 12 3/4 in
- Standards UL
- Material 316 Stainless Steel
- Thread Size 1/2 in-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbrite
- MFR # S60500EXDF
- Zoro # G506879022
- UPC # 847656085827
- Country of Origin Taiwan, Province of China
- Category Conduit Fittings
Dimensions
Overall Length | 12 3/4 in |
Thread Size | 1/2 in-14 |
Trade Size | 1/2 in |
Inside Diameter | 0.86 in |
Outside Diameter | 1.7 in |
Details
For Conduit Type | Stainless Rigid and Stainless Threaded IMC |
Item | Expansion Deflection Fitting |
Standards | UL |
Material | 316 Stainless Steel |
For Use With | Long Conduit Runs |
Weight | 1.05 lb |
Series | EXDF |
Elbow Angle | 90 Degrees |
Thread Gender | Male to Female |
Compatible Conduit Type | Stainless IMC, Threaded Rigid Conduit, Stainless Rigid Conduit |
Thread Type | NPT |
Description
Expansion Deflection Fitting, 316 Stainless Steel, Trade Size 1/2 in, Overall Length 12 3/4 in, Finish Not Applicable, Insulated Not Applicable, Compatible Conduit Type Stainless IMC, Threaded Rigid Conduit, Stainless Rigid Conduit, Thread Size 1/2 in-14, Thread Type NPT, Thread Gender Male to Female, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards UL, For Use With Long Conduit Runs, For Conduit Type Stainless Rigid and Stainless Threaded IMC, Weight 1.05 lb
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 3/4 In. (074-09-3543)
- POWER FIRST 6 AWG Vinyl Ring Terminal 1/4" Stud PK20 (4FRD1)
- LEVITON Dimmer Slide Led/Cfl La (R68-06674-P0T)
- FLEX-STRUT End Cap, 1/2" Knockout For 1-5/8" (FS-5940-1/2 E/G)
- CALBRITE Compression Coupling, ETM, 3/4in, 2-7/64inL (S20700CC00)
- CALBRITE Elbow, 90 deg., Rigid, 2in, 22inL, 316 SS (S62090EL00)
- CALBRITE Connector, 45 deg., 3/4in., Internal Insul (S60700FC45)
- CALBRITE Elbow, 90 deg., ETM, 1in., 15in.L, 304 SS (S11090EL00)
- CALBRITE Conduit Cap, Thread, 2in, 1-3/16inL, 316 SS (S62000CA00)
- CALBRITE Compression Coupling, ETM, 1/2in, 2-7/64inL (S20500CC00)
- RACO CONNECTOR FLEX AC/MC 90 3/4" ZINC (2693)
- Calbrite Conduit Fittings