Shop All Conduit Fittings
Calbrite
Expansion Deflection Fitting, 316 SS, 1
Mfr # S61000EXDF
Zoro # G806879067
product price: $889.99
/ea
Free Shipping & Returns
$889.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Stainless Rigid and Stainless Threaded IMC
- Overall Length 11 1/2 in
- Trade Size 1 in
- Standards UL
- Thread Size 1 in-11-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S61000EXDF
- Zoro # G806879067
- UPC # 847656085957
- Country of Origin Taiwan, Province of China
- Category Conduit Fittings
Dimensions
Overall Length | 11 1/2 in |
Trade Size | 1 in |
Thread Size | 1 in-11-1/2 |
Outside Diameter | 2.2 in |
Inside Diameter | 1.33 in |
Details
For Conduit Type | Stainless Rigid and Stainless Threaded IMC |
Item | Expansion Deflection Fitting |
Standards | UL |
For Use With | Long Conduit Runs |
Material | 316 Stainless Steel |
Elbow Angle | 90 Degrees |
Weight | 1.65 lb |
Series | EXDF |
Compatible Conduit Type | Stainless IMC, Threaded Rigid Conduit, Stainless Rigid Conduit |
Thread Gender | Male to Female |
Thread Type | NPT |
Description
Expansion Deflection Fitting, 316 Stainless Steel, Trade Size 1 in, Overall Length 11 1/2 in, Finish Not Applicable, Insulated Not Applicable, Compatible Conduit Type Stainless IMC, Threaded Rigid Conduit, Stainless Rigid Conduit, Thread Size 1 in-11-1/2, Thread Type NPT, Thread Gender Male to Female, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards UL, For Use With Long Conduit Runs, For Conduit Type Stainless Rigid and Stainless Threaded IMC, Weight 1.65 lb
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC 3/16 In Dia. Aluminum, Rubber Cushion Clamp, 0.281 Hole (COL0309AL)
- CABLOFIL Cable Tray Support, Steel, Length 6 In (FASP150PG)
- SQUARE D Miniature Circuit Breaker, HOMT Series 20A, 2x1, 1x2 Pole, 120/240V AC (HOMT2020240)
- HUBBELL 30A Locking Plug 4P 5W 120/208VAC L21-30P BK/WT (HBL2811FC)
- CALBRITE Hub, Threaded, 1in., 2-1/8in.L, 316 SS (S61000LT00)
- CALBRITE Elbow, 90 deg., Rigid, 2in, 22inL, 304 SS (S42090EL00)
- CALBRITE Compression Coupling, 3/4in, 2-13/32inL (S60700CC00)
- CALBRITE Bushing, Reducing, 1 to 1-1/4in., 316 SS (S61200FB10)
- CALBRITE Box Connector, 3/4in., 1-5/64in.L, 316 SS (S60700CH00)
- CALBRITE Connector, 90 deg., 3/4in., Internal Insul (S60700FC90)
- HALEX 1/2 in. Electrical Metallic Tube EMT Compression Connectors, 5PK (26230)
- Calbrite Conduit Fittings