Shop All Conduit Fittings
Calbrite
Escutcheon Plate, Rigid, 1-1/4in., 304 SS
Mfr # S41200EP00
Zoro # G9604506
product price: $52.95
/ea
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid
- Conduit Fitting Type Escutcheon Plate
- Conduit Fitting Material 304 Stainless Steel
- Color Gray
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S41200EP00
- Zoro # G9604506
- UPC # 847656011352
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 6 in |
Conduit Trade Size | 1 1/4 in |
Trade Size | 1 1/4 in |
Compatible Conduit Trade Size | 1 1/4 in |
Details
For Conduit Type | Rigid |
Conduit Fitting Type | Escutcheon Plate |
Conduit Fitting Material | 304 Stainless Steel |
Color | Gray |
Finish | Polished |
Item | Wall Grommets for RMC/IMC |
Standards | Corrosion Resistant |
For Use With | RMC |
Material | 304 Stainless Steel |
Weight | 0.38 lb |
Compatible Conduit Type | RMC |
Description
Wall Grommets for RMC/IMC, 304 Stainless Steel, Trade Size 1 1/4 in, Overall Length 6 in, Finish Polished, Compatible Conduit Type RMC, Conduit Fitting Type Escutcheon Plate, Standards Corrosion Resistant, For Use With RMC, For Conduit Type Rigid, Weight 0.38 lb, Color Gray, Compatible Conduit Trade Size 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Green, 120VAC (24M072)
- MKT FASTENING Conduit Strap, 1", PK50 (TW100)
- EATON BUSSMANN Open Fuse Block Cover, J UL Class, 0 to 30A Amp Range, 600V AC/DC Volt Rating (CVR-J-60030)
- TEST PRODUCTS INTL Coax Adapter, Mini UHF Male (TPI-3014)
- CALBRITE Elbow, 90 deg., Rigid, 1-1/4in, 17inL, 316 SS (S61290EL00)
- CALBRITE Compression Coupling, 1-1/2in, 2-45/64inL (S21500CC00)
- CALBRITE Box Connector, 3/4in., 1-5/64in.L, 316 SS (S60700CH00)
- CALBRITE Hygenic Flex Fitting, 1/2" Trade Size (S60500FCHG)
- CALBRITE Connector, 45 deg., 3/4in., Internal Insul (S60700FC45)
- CALBRITE Hub, Threaded, 1/2in., 1-5/8in.L, 316 SS (S60500LT00)
- APPLETON ELECTRIC Female Union, HazLoc, CF Aluminum, 1-1/4In (UNF125NR-A)
- Calbrite Conduit Fittings