Shop All Metallic Conduit
Calbrite
EMT Conduit, 10 ft., 1in., 304 SS
Mfr # S11010CT00
Zoro # G1974642
product price: $282.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$282.99
Free 30-Day Returns
Key Features
- Conduit Trade Size 1 in
- Conduit Nominal Length 10 ft
- Standards Full NEC Compliance, Meets ANSI C80.3, UL File #E315441, UL/CUL 797A Approved
- Inside Dia. 1 3/64 in
- Metallic Conduit Style Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S11010CT00
- Zoro # G1974642
- UPC # 847656002497
- Country of Origin Multiple
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 1 in |
Conduit Nominal Length | 10 ft |
Inside Dia. | 1 3/64 in |
Nominal Outside Dia. | 1 5/32 in |
Nominal Length | 10 ft |
Overall Length | 10 ft |
Trade Size | 1 in |
Outside Diameter | 1.16 in |
Inside Diameter | 1.05 in |
Description
EMT Conduit - Standard, 304 Stainless Steel, Trade Size 1 in, Inside Diameter 1.05 in, Outside Diameter 1.16 in, Wall Thickness 0.06 in, Nominal Length 10 ft, Conduit Type EMT, Gray, Conduit Style Conduit, Full NEC Compliance, Meets ANSI C80.3, UL File #E315441, UL/CUL 797A Approved, Connection Type Set Screw, Finish Polished, Overall Length 10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terminal Strip, 20A, 3 Pole, 300VAC (6ZEG7)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 50A, 600V AC, Indicating (A6D50R)
- KABLE KONTROL Aluminum Cable Clamps - 1/2" Dia - Rubber Insulated - 100 Pcs (CC-5014-C)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, White, Plastic (10250TC6N)
- CALBRITE Rigid Conduit, 10 ft., 3/4in., 316 SS (S60710CT00)
- CALBRITE IMC Conduit, 10 ft., 3/4in., 316 SS (S70710CTWT)
- CALBRITE EMT Conduit, 10 ft., 1/2in., 304 SS (S10510CT00)
- CALBRITE IMC Conduit, 10 ft., 1in., 316 SS (S71010CTWT)
- CALBRITE Rigid Conduit, 10 ft., 3/4in., 304 SS (S40710CT00)
- CALBRITE IMC Conduit, 10 ft., 3/4in., 304 SS (S50710CTWT)
- ALLIED TUBE & CONDUIT IMC Conduit, 2 In., 10 ft. L, Steel (583468)
- Calbrite Metallic Conduit