Shop All Conduit Fittings
Calbrite
Elbow, 90 deg., Rigid, 3/4in, 11inL, 316 SS
Mfr # S60790EL00
Zoro # G9606064
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Elbow
- Conduit Fitting Material 316 Stainless Steel
- Color Silver
- Overall Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbrite
- MFR # S60790EL00
- Zoro # G9606064
- UPC # 847656000479
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 11 in |
Conduit Trade Size | 3/4 in |
Outside Dia. | 1.050 in |
Trade Size | 3/4 in |
Inside Dia. | 0.824 in |
Compatible Conduit Trade Size | 3/4 in |
Inside Diameter | 0.82 in |
Outside Diameter | 1.05 in |
Description
Elbow, 90 Degrees, 316 Stainless Steel, Trade Size 3/4 in, Overall Length 11 in, Finish Polished, Compatible Conduit Type RMC, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards CEC Complaint, CSA C22.2 No.45.2-08, Full NEC Compliance, UL File #E230584, UL/CUL Listed, UL6A and ANSI C80.1, For Use With RMC, For Conduit Type RMC, Weight 1.05 lb, Compatible Conduit Trade Size 3/4 in, Connection Orientation 90 Degrees , Connection Type Threaded, Inside Diameter 0.82 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 35A, 500V AC, Non-Indicating (A50QS35-4)
- LEVITON Maleconnector, Grn, Taper Nose, 300Ac/Dc (16R21-UG)
- ZORO SELECT Half Clamp, Cushioned, Dia 1/2 In, PK50 (CHV0909Z1)
- DAYTON Time Delay Relay, 240VAC, 10A, DPDT (5DRA1)
- CALBRITE Pulling Elbow, Thread, 1in, 3-3/4inL, 316 SS (S61000P900)
- CALBRITE Box Connector, 2in., 1-39/64in.L, 316 SS (S62000CH00)
- CALBRITE Hub, Threaded, 1/2in., 1-5/8in.L, 316 SS (S60500LT00)
- CALBRITE Set Screw Male Cnnctr, 3/4in, 1-23/32inL (S20700MCSS)
- CALBRITE Hub, Threaded, 1-1/4in., 2-1/2in.L, 316 SS (S61200LT00)
- CALBRITE Elbow, 90 deg., Rigid, 1in, 14inL, 304 SS (S41090EL00)
- APPLETON ELECTRIC Swivel Elbow, HazLoc, Mal Iron, 3/4In (UNAF75)
- Calbrite Conduit Fittings