Shop All Conduit Fittings
Calbrite
Elbow, 90 deg., Rigid, 3/4in, 11inL, 304 SS
Mfr # S40790EL00
Zoro # G9606125
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Elbow
- Conduit Fitting Material 304 Stainless Steel
- Color Silver
- Overall Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S40790EL00
- Zoro # G9606125
- UPC # 847656000387
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 11 in |
Conduit Trade Size | 3/4 in |
Inside Dia. | 0.824 in |
Outside Dia. | 1.050 in |
Trade Size | 3/4 in |
Outside Diameter | 1.05 in |
Compatible Conduit Trade Size | 3/4 in |
Inside Diameter | 0.82 in |
Description
Elbow, 90 Degrees, 304 Stainless Steel, Trade Size 3/4 in, Overall Length 11 in, Finish Polished, Compatible Conduit Type RMC, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards CEC Complaint, CSA C22.2 No.45.2-08, Full NEC Compliance, UL File #E230584, UL/CUL Listed, UL6A and ANSI C80.1, For Use With RMC, For Conduit Type RMC, Weight 1.05 lb, Compatible Conduit Trade Size 3/4 in, Connection Orientation 90 Degrees , Connection Type Threaded, Inside Diameter 0.82 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERGEN INDUSTRIES Power Cord, 3-Wire, 13A, 6 ft, SJTW, 16/3 (PS613163)
- DAYTON Photocontrol, Turn-Lock, 480VAC (26WA86)
- BLUE SEA SYSTEMS Circuit Breaker, 50A, 1 Pole, 240V AC (7459)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 60 to 232 psi, Standard Action (31KGXEXX)
- CALBRITE Rigid Nipple, 304 SS, 1-7/64in.L, 304 SS (S405CLCN00)
- CALBRITE Conduit Fitting, SS, Trade Size 3/4in (S60700DP00)
- CALBRITE Locknut, Threaded, 2in., 2-15/16in.L, 316 SS (S62000LN00)
- CALBRITE Rod Coupling, Thrd, 3/8in, 1-1/8inL, 316 SS (S60300RC00)
- CALBRITE Conduit Cap, Thread, 3/4in, 57/64inL, 316 SS (S60700CA00)
- CALBRITE Rigid Nipple, Thread, 1-7/64in.L, 316 SS (S605CLCN00)
- RACO Set Screw Connector, 1/2" Conduit, Zinc (2634)
- Calbrite Conduit Fittings