Shop All Conduit Fittings
Calbrite
Elbow, 90 deg., Rigid, 2in, 22inL, 316 SS
Mfr # S62090EL00
Zoro # G9606021
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Elbow
- Conduit Fitting Material 316 Stainless Steel
- Color Silver
- Overall Length 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S62090EL00
- Zoro # G9606021
- UPC # 847656000516
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 22 in |
Conduit Trade Size | 2 in |
Outside Dia. | 1.90 in |
Inside Dia. | 2.067 in |
Trade Size | 2 in |
Inside Diameter | 2.07 in |
Compatible Conduit Trade Size | 2 in |
Outside Diameter | 2.38 in |
Description
Elbow, 90 Degrees, 316 Stainless Steel, Trade Size 2 in, Overall Length 22 in, Finish Polished, Compatible Conduit Type RMC, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards CEC Complaint, CSA C22.2 No.45.2-08, Full NEC Compliance, UL File #E230584, UL/CUL Listed, UL6A and ANSI C80.1, For Use With RMC, For Conduit Type RMC, Weight 7.15 lb, Compatible Conduit Trade Size 2 in, Connection Orientation 90 Degrees , Connection Type Threaded, Inside Diameter 2.07 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, KLKD Series, Fast-Acting, 30A, 600V AC, Non-Indicating (KLKD030)
- DAYTON Pilot Light, 22mm, LED, Yellow (30G219)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 30A, SPST-N/O/SPST-N/C (RIB24Z)
- EATON Man. Mtr Protctr Base, 12A, Rotary, Frame B (XTPE012B)
- CALBRITE Conduit Fitting, SS, Trade Size 1in (S61000FCR0)
- CALBRITE Elbow, 90 deg., ETM, 3/4in, 12inL, 304 SS (S10790EL00)
- CALBRITE Hub, Threaded, 2-1/2in., 3-5/8in.L, 316 SS (S62500LT00)
- CALBRITE Grounding Hub, 1-1/4in, 1-31/32inL, 316 SS (S61200LTV2)
- CALBRITE Coupling, Rigid, 3in., 3-5/16in.L, 316 SS (S63000CP00)
- CALBRITE Rod Coupling, 1/2in., 1-15/64in.L, 316 SS (S60500RC00)
- RACO Set Screw Coupling, 2-3/4" L, 2" Conduit (3028)
- Calbrite Conduit Fittings