Shop All Conduit Fittings
Calbrite
Elbow, 90 deg., Rigid, 1in, 14inL, 316 SS
Mfr # S61090EL00
Zoro # G9606055
product price: $56.75
/ea
$56.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Elbow
- Conduit Fitting Material 316 Stainless Steel
- Color Silver
- Overall Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S61090EL00
- Zoro # G9606055
- UPC # 847656000486
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 14 in |
Conduit Trade Size | 1 in |
Inside Dia. | 1.049 in |
Outside Dia. | 1.315 in |
Trade Size | 1 in |
Inside Diameter | 1.05 in |
Compatible Conduit Trade Size | 1 in |
Outside Diameter | 1.32 in |
Description
Elbow, 90 Degrees, 316 Stainless Steel, Trade Size 1 in, Overall Length 14 in, Finish Polished, Compatible Conduit Type RMC, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards CEC Complaint, CSA C22.2 No.45.2-08, Full NEC Compliance, UL File #E230584, UL/CUL Listed, UL6A and ANSI C80.1, For Use With RMC, For Conduit Type RMC, Weight 2 lb, Compatible Conduit Trade Size 1 in, Connection Orientation 90 Degrees , Connection Type Threaded, Inside Diameter 1.05 in, Outside Diameter 1.32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 15A, Ivory, 1-Pole Type, Toggle (4801BI)
- 3M Shrink Tubing, 3.0in ID, Black, 50ft (FP-301VW-3-Black-50')
- PANDUIT Hinged Cover Wide Slot Duct, Black, 2" x 2" x 1' (6-Pack) (H2X2BL6)
- LITTELFUSE UL Class Fuse, L Class, KLPC Series, Time-Delay, 601A, 600V AC, Non-Indicating (KLPC601.X)
- CALBRITE Conduit Fitting, SS, Trade Size 1/2in (S60500DP00)
- CALBRITE Grounding Hub, 1/2in., 1-39/64in.L, 316 SS (S60500LTV2)
- CALBRITE Locknut, Thread, 1-1/4in, 2-3/16inL, 316 SS (S61200LN00)
- CALBRITE Locknut, Thread, 1-1/2in, 2-15/32inL, 316 SS (S61500LN00)
- CALBRITE Bushing, Reducing, 1 to 1-1/4in., 316 SS (S61200FB10)
- CALBRITE Set Screw Male Cnnctr, 3/4in, 1-23/32inL (S20700MCSS)
- L.H. DOTTIE L.H. Dottie 3'' Rigid Conduit Sealing Locknut, 25PK (LNS300)
- Calbrite Conduit Fittings