Shop All Conduit Fittings
Calbrite
Elbow, 90 deg., Rigid, 1-1/4in, 17inL, 304 SS
Mfr # S41290EL00
Zoro # G9606107
product price: $84.69
/ea
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Elbow
- Conduit Fitting Material 304 Stainless Steel
- Color Silver
- Overall Length 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S41290EL00
- Zoro # G9606107
- UPC # 847656000400
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 17 in |
Conduit Trade Size | 1 1/4 in |
Inside Dia. | 1.380 in |
Trade Size | 1 1/4 in |
Outside Dia. | 1.660 in |
Outside Diameter | 1.66 in |
Inside Diameter | 1.38 in |
Compatible Conduit Trade Size | 1 1/4 in |
Description
Elbow, 90 Degrees, 304 Stainless Steel, Trade Size 1 1/4 in, Overall Length 17 in, Finish Polished, Compatible Conduit Type RMC, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards CEC Complaint, CSA C22.2 No.45.2-08, Full NEC Compliance, UL File #E230584, UL/CUL Listed, UL6A and ANSI C80.1, For Use With RMC, For Conduit Type RMC, Weight 3.3 lb, Compatible Conduit Trade Size 1 1/4 in, Connection Orientation 90 Degrees , Connection Type Threaded, Inside Diameter 1.38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Tubing 2:1- 3/4" x 50FT- Black (HS2-075-50-BK)
- TY-RAP 13.9" L Mountable Heavy Duty Cable Tie BK PK 50 (TY537MX)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (QO120)
- SCHNEIDER ELECTRIC Pilot Light Complete, Green, Incandescent (XB4BV33)
- CALBRITE Conduit Cap, Thread, 2in, 1-3/16inL, 316 SS (S62000CA00)
- CALBRITE Connector, Straight, 1/2in., Internal Insul (S60500FCS0)
- CALBRITE Connector, 45 deg., 3/4in., Internal Insul (S60700FC45)
- CALBRITE Compression Coupling, ETM, 3/4in, 2-7/64inL (S20700CC00)
- CALBRITE Male Compression Cnnctr, 3/4in, 1-59/64inL (S60700MC00)
- CALBRITE Compress Male Cnnctr, 1-1/4in, 1-27/32inL (S21200MC00)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 4 (EYS-10)
- Calbrite Conduit Fittings