Shop All Conduit Fittings
Calbrite
Elbow, 90 deg., Rigid, 1-1/2in, 20inL, 316 SS
Mfr # S61590EL00
Zoro # G9606037
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Elbow
- Conduit Fitting Material 316 Stainless Steel
- Overall Length 20 in
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S61590EL00
- Zoro # G9606037
- UPC # 847656000509
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 20 in |
Conduit Trade Size | 1 1/2 in |
Trade Size | 1 1/2 in |
Outside Diameter | 1.9 in |
Inside Diameter | 1.61 in |
Compatible Conduit Trade Size | 1 1/2 in |
Details
For Conduit Type | RMC |
Conduit Fitting Type | Elbow |
Conduit Fitting Material | 316 Stainless Steel |
Finish | Polished |
Item | Elbow, 90 Degrees |
Standards | CEC Complaint, CSA C22.2 No.45.2-08, Full NEC Compliance, UL File #E230584, UL/CUL Listed, UL6A and ANSI C80.1 |
For Use With | RMC |
Material | 316 Stainless Steel |
Elbow Angle | 90 Degrees |
Connection Orientation | 90 Degrees |
Weight | 4.65 lb |
Compatible Conduit Type | RMC |
Connection Type | Threaded |
Description
Elbow, 90 Degrees, 316 Stainless Steel, Trade Size 1 1/2 in, Overall Length 20 in, Finish Polished, Compatible Conduit Type RMC, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards CEC Complaint, CSA C22.2 No.45.2-08, Full NEC Compliance, UL File #E230584, UL/CUL Listed, UL6A and ANSI C80.1, For Use With RMC, For Conduit Type RMC, Weight 4.65 lb, Compatible Conduit Trade Size 1 1/2 in, Connection Orientation 90 Degrees , Connection Type Threaded, Inside Diameter 1.61 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cs8164N.Oem Marinco 50A 3Ph 480V A.C. Connector Master (CS8164N.OEM)
- REMINGTON INDUSTRIES Fully Insulated Quick Connect Terminals, Female, PVC, 10-12 AWG, Yellow, 100 Pcs (FDFD5.5-250-100)
- NVENT HOFFMAN Mechanical Interlock, fits Frames, Steel (PMLEK)
- TELEMECANIQUE SENSORS Cable Pull Switch, 10A, Left, 1NO+1NC (XY2CE2A150H7)
- CALBRITE Bushing, Reducing, 3/4 to 2in., 316 SS (S62000FB07)
- CALBRITE Counter-Sunk Hex Head Plug, 3/4in. (S60700CSHP)
- CALBRITE Connector, Straight, 1-1/2in., Internal Ins (S61500FCS0)
- CALBRITE Locknut, Threaded, 3in., 4-7/32in.L, 316 SS (S63000LN00)
- CALBRITE Box Connector, Thread, 3in, 1-5/8inL, 316 SS (S63000CH00)
- CALBRITE Hub, Threaded, 3/4in., 1-7/8in.L, 316 SS (S60700LT00)
- RACO Set Screw Coupling, 2" L, 1" Conduit (2624)
- Calbrite Conduit Fittings