Shop All Conduit Fittings
Calbrite
Elbow, 90 deg., ETM, 3/4in, 12inL, 304 SS
Mfr # S10790EL00
Zoro # G9604603
$31.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Elbow
- Conduit Fitting Material 304 Stainless Steel
- Overall Length 7 3/8 in
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbrite
- MFR # S10790EL00
- Zoro # G9604603
- UPC # 847656002633
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 7 3/8 in |
Conduit Trade Size | 3/4 in |
Trade Size | 3/4 in |
Outside Diameter | 0.92 in |
Compatible Conduit Trade Size | 3/4 in |
Inside Diameter | 0.82 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Elbow |
Conduit Fitting Material | 304 Stainless Steel |
Finish | Polished |
Item | Elbow, 90 Degrees |
For Use With | EMT |
Standards | Article 358 of ANSI/NFPA 70 "National Electrical Code" (NEC), CAN/CSA-C22.1, "Canadian Electrical Code, Part I.", CSA C22.2 No. 83-M1985, cULus Listed, UL 797A, UL file #E315441 |
Material | 304 Stainless Steel |
Weight | 0.44 lb |
Connection Orientation | 90 Degrees |
Compatible Conduit Type | EMT |
Indoor/Outdoor Usage | Indoor/Outdoor |
Elbow Angle | 90 Degrees |
Description
Elbow, 90 Degrees, 304 Stainless Steel, Trade Size 3/4 in, Overall Length 7 3/8 in, Finish Polished, Compatible Conduit Type EMT, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards Article 358 of ANSI/NFPA 70 In.National Electrical Code In. (NEC), CAN/CSA-C22.1, In.Canadian Electrical Code, Part I. In., CSA C22.2 No. 83-M1985, cULus Listed, UL 797A, UL file #E315441, For Use With EMT, For Conduit Type EMT, Weight 0.44 lb, Compatible Conduit Trade Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Heat Shrink Label, 1x0.34, PK1000 (H100X034H1T)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 6.25A, 250V AC, 200A at 250V AC, 5 PK (MDA-6-1/4-R)
- MURR ELEKTRONIK M12 female 90° with cable, PUR 4x0.34 bk UL/CSA+drag chain 20m (7000-12341-6342000)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SPI Series, Time-Delay, 200A, 250V AC, Indicating (LPN-RK-200SPI)
- CALBRITE Hub, Threaded, 3/4in., 1-7/8in.L, 316 SS (S60700LT00)
- CALBRITE Connector, 90 deg., 1-1/4in, Internal Insul (S61200FC90)
- CALBRITE Bushing, Reducing, 1 to 1-1/4in., 316 SS (S61200FB10)
- CALBRITE Conduit Fitting, SS, Trade Size 1in (S61000FCR0)
- CALBRITE Male Compression Cnnctr, 1/2in, 1-23/32inL (S60500MC00)
- CALBRITE Hub, Threaded, 3in., 4-3/8in.L, 316 SS (S63000LT00)
- CARLON Coupling Conduit Exp Sch40 3In (E945L-CAR)
- Calbrite Conduit Fittings