Shop All Conduit Fittings
Calbrite
Elbow, 45 deg., Rigid, 2-1/2in, 21inL, 316 SS
Mfr # S62545EL00
Zoro # G2679699
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Elbow
- Conduit Fitting Material 316 Stainless Steel
- Overall Length 21 in
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S62545EL00
- Zoro # G2679699
- UPC # 847656000707
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 21 in |
Conduit Trade Size | 2 1/2 in |
Trade Size | 2 1/2 in |
Outside Diameter | 2.9 in |
Inside Diameter | 2.47 in |
Compatible Conduit Trade Size | 2 1/2 in |
Details
For Conduit Type | RMC |
Conduit Fitting Type | Elbow |
Conduit Fitting Material | 316 Stainless Steel |
Finish | Polished |
Item | Elbow, 45 Degrees |
For Use With | RMC |
Standards | CEC Complaint, CSA C22.2 No.45.2-08, Full NEC Compliance, UL File #E230584, UL/CUL Listed, UL6A and ANSI C80.1 |
Material | 316 Stainless Steel |
Connection Type | Threaded |
Elbow Angle | 45 Degrees |
Connection Orientation | 45 Degrees |
Weight | 9.5 lb |
Compatible Conduit Type | RMC |
Description
Elbow, 45 Degrees, 316 Stainless Steel, Trade Size 2 1/2 in, Overall Length 21 in, Finish Polished, Compatible Conduit Type RMC, Elbow Angle 45 Degrees , Conduit Fitting Type Elbow, Standards CEC Complaint, CSA C22.2 No.45.2-08, Full NEC Compliance, UL File #E230584, UL/CUL Listed, UL6A and ANSI C80.1, For Use With RMC, For Conduit Type RMC, Weight 9.5 lb, Compatible Conduit Trade Size 2 1/2 in, Connection Orientation 45 Degrees , Connection Type Threaded, Inside Diameter 2.47 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heavy Duty Rubber Curb Ramps (CR-RPS-HDR4.3)
- AC WORKS 100ft SOOW 12/3 NEMA L6-20 20A 250V Rubber Extension Cord (L620PR-100)
- WESTWARD Welding Cable, 4/0, 10 ft., Black, Rubber (19YE15)
- SCHNEIDER ELECTRIC Current Sensing Relay, 0.8to8A, 24to240VAC (841CS8-UNI)
- CALBRITE Three Pc Coupling, 3/4in, 1-3/4inL (S607003U00)
- CALBRITE Conduit Fitting, SS, Trade Size 1in (S61000FCR0)
- CALBRITE Pulling Elbow, Thread, 1in, 3-3/4inL, 316 SS (S61000P900)
- CALBRITE Compress Male Cnnctr, 1-1/2in, 2-3/64inL (S21500MC00)
- CALBRITE Bushing, Reducing, 1 to 1-1/4in., 316 SS (S61200FB10)
- CALBRITE Compression Male Cnnctr, 3/4in, 1-45/64inL (S20700MC00)
- RACO Compr Connector, Rgd/Imc, 1-1/4", Ins Stl (3805RAC)
- Calbrite Conduit Fittings