Shop All Conduit Fittings
Calbrite
Elbow, 45 deg., Rigid, 2-1/2in, 21inL, 304 SS
Mfr # S42545EL00
Zoro # G2679708
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Elbow
- Conduit Fitting Material 304 Stainless Steel
- Overall Length 21 in
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S42545EL00
- Zoro # G2679708
- UPC # 847656000615
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 21 in |
Conduit Trade Size | 2 1/2 in |
Trade Size | 2 1/2 in |
Inside Diameter | 2.47 in |
Outside Diameter | 2.9 in |
Compatible Conduit Trade Size | 2 1/2 in |
Details
For Conduit Type | RMC |
Conduit Fitting Type | Elbow |
Conduit Fitting Material | 304 Stainless Steel |
Finish | Polished |
Item | Elbow, 45 Degrees |
For Use With | RMC |
Standards | CEC Complaint, CSA C22.2 No.45.2-08, Full NEC Compliance, UL File #E230584, UL/CUL Listed, UL6A and ANSI C80.1 |
Material | 304 Stainless Steel |
Connection Type | Threaded |
Compatible Conduit Type | RMC |
Elbow Angle | 45 Degrees |
Weight | 9.5 lb |
Connection Orientation | 45 Degrees |
Description
Elbow, 45 Degrees, 304 Stainless Steel, Trade Size 2 1/2 in, Overall Length 21 in, Finish Polished, Compatible Conduit Type RMC, Elbow Angle 45 Degrees , Conduit Fitting Type Elbow, Standards CEC Complaint, CSA C22.2 No.45.2-08, Full NEC Compliance, UL File #E230584, UL/CUL Listed, UL6A and ANSI C80.1, For Use With RMC, For Conduit Type RMC, Weight 9.5 lb, Compatible Conduit Trade Size 2 1/2 in, Connection Orientation 45 Degrees , Connection Type Threaded, Inside Diameter 2.47 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 18-14 AWG Nylon Fork Terminal #8 Stud PK100 (PN14-8F-C)
- PANDUIT Dual Side Horizontal Ring Manager 2RU (CMPH2)
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type (A12106CHEMCSS)
- EATON Commoning Link A, 3 Phase, 3 Devices (XTPAXCLKA3)
- CALBRITE Compress Male Cnnctr, 1-1/4in, 1-27/32inL (S21200MC00)
- CALBRITE Connector, 90 deg., 1-1/4in, Internal Insul (S61200FC90)
- CALBRITE Set Screw Male Cnnctr, 3/4in, 1-23/32inL (S20700MCSS)
- CALBRITE Hub, Threaded, 2-1/2in., 3-5/8in.L, 316 SS (S62500LT00)
- CALBRITE Coupling, Rigid, 3in., 3-5/16in.L, 316 SS (S63000CP00)
- CALBRITE Conduit Fitting, SS, Trade Size 3/4in (S60700DP00)
- INDUSTRIAL MRO 841206 Seal Assembly 34In Conduit Fitting 2378613, 2378613 (2378613)
- Calbrite Conduit Fittings