Shop All Conduit Fittings
Calbrite
Elbow, 45 deg., Rigid, 1in, 10-1/2inL, 304 SS
Mfr # S41045EL00
Zoro # G9605994
product price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Elbow
- Conduit Fitting Material 304 Stainless Steel
- Overall Length 10 1/2 in
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S41045EL00
- Zoro # G9605994
- UPC # 847656000578
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 10 1/2 in |
Conduit Trade Size | 1 in |
Trade Size | 1 in |
Inside Diameter | 1.05 in |
Compatible Conduit Trade Size | 1 in |
Outside Diameter | 1.32 in |
Details
For Conduit Type | RMC |
Conduit Fitting Type | Elbow |
Conduit Fitting Material | 304 Stainless Steel |
Finish | Polished |
Item | Elbow, 45 Degrees |
Standards | CEC Complaint, CSA C22.2 No.45.2-08, Full NEC Compliance, UL File #E230584, UL/CUL Listed, UL6A and ANSI C80.1 |
For Use With | RMC |
Material | 304 Stainless Steel |
Connection Type | Threaded |
Compatible Conduit Type | RMC |
Connection Orientation | 45 Degrees |
Elbow Angle | 45 Degrees |
Weight | 1.35 lb |
Description
Elbow, 45 Degrees, 304 Stainless Steel, Trade Size 1 in, Overall Length 10 1/2 in, Finish Polished, Compatible Conduit Type RMC, Elbow Angle 45 Degrees , Conduit Fitting Type Elbow, Standards CEC Complaint, CSA C22.2 No.45.2-08, Full NEC Compliance, UL File #E230584, UL/CUL Listed, UL6A and ANSI C80.1, For Use With RMC, For Conduit Type RMC, Weight 1.35 lb, Compatible Conduit Trade Size 1 in, Connection Orientation 45 Degrees , Connection Type Threaded, Inside Diameter 1.05 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, FAZ Series 40A, 3 Pole, 277/480V AC, C Curve (FAZ-C40/3)
- KILLARK Bushing, Reducing (RE63S)
- PANDUIT Ferrule, non-insulated, 2/0 AWG (70.0mm (F89-32-L)
- TEMPCO Thermocouple Plug, Cu, White, Mini 3Pin QD (TCA-101-154)
- CALBRITE Compress Male Cnnctr, 1-1/2in, 2-3/64inL (S21500MC00)
- CALBRITE Pulling Elbow, Thread, 1in, 3-3/4inL, 316 SS (S61000P900)
- CALBRITE Male Compression Connector, 1in, 2inL (S61000MC00)
- CALBRITE Hub, Threaded, 2-1/2in., 3-5/8in.L, 316 SS (S62500LT00)
- CALBRITE Hub, Threaded, 3/4in., 1-7/8in.L, 316 SS (S60700LT00)
- CALBRITE Locknut, Threaded, 3in., 4-7/32in.L, 316 SS (S63000LN00)
- GAMPAK Sigma Engineered Solutions ProConnex 1 in. D Zinc-Plated Steel Electrical Conduit Locknut For Rigid/ (47103)
- Calbrite Conduit Fittings