Shop All Conduit Fittings
Calbrite
Elbow, 45 deg, Rigid, 1/2in, 7-1/2inL, 304 SS
Mfr # S40545EL00
Zoro # G9606012
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Elbow
- Conduit Fitting Material 304 Stainless Steel
- Overall Length 7 1/2 in
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S40545EL00
- Zoro # G9606012
- UPC # 847656000554
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 7 1/2 in |
Conduit Trade Size | 1/2 in |
Trade Size | 1/2 in |
Inside Diameter | 0.62 in |
Outside Diameter | 0.84 in |
Compatible Conduit Trade Size | 1/2 in |
Details
For Conduit Type | RMC |
Conduit Fitting Type | Elbow |
Conduit Fitting Material | 304 Stainless Steel |
Finish | Polished |
Item | Elbow, 45 Degrees |
For Use With | RMC |
Standards | CEC Complaint, CSA C22.2 No.45.2-08, Full NEC Compliance, UL File #E230584, UL/CUL Listed, UL6A and ANSI C80.1 |
Material | 304 Stainless Steel |
Connection Orientation | 45 Degrees |
Weight | 0.5 lb |
Compatible Conduit Type | RMC |
Connection Type | Threaded |
Elbow Angle | 45 Degrees |
Description
Elbow, 45 Degrees, 304 Stainless Steel, Trade Size 1/2 in, Overall Length 7 1/2 in, Finish Polished, Compatible Conduit Type RMC, Elbow Angle 45 Degrees , Conduit Fitting Type Elbow, Standards CEC Complaint, CSA C22.2 No.45.2-08, Full NEC Compliance, UL File #E230584, UL/CUL Listed, UL6A and ANSI C80.1, For Use With RMC, For Conduit Type RMC, Weight 0.5 lb, Compatible Conduit Trade Size 1/2 in, Connection Orientation 45 Degrees , Connection Type Threaded, Inside Diameter 0.62 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATM Series, 10A, 32V DC, Non-Indicating (ATM-10)
- ZORO SELECT Ferrule, Copper, 0.47 in L, PK100 (797UX9)
- HUBBELL 30A Angle Twist-Lock Receptacle 2P 3W 250VAC L6-30R GY (HBL2620AR)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF15I)
- CALBRITE Box Connector, Thread, 3in, 1-5/8inL, 316 SS (S63000CH00)
- CALBRITE Locknut, Threaded, 1/2in, 1-15/64inL, 316 SS (S60500LN00)
- CALBRITE Rigid Nipple, Thread, 1-7/64in.L, 316 SS (S605CLCN00)
- CALBRITE Hub, Threaded, 2in., 3-1/8in.L, 316 SS (S62000LT00)
- CALBRITE Elbow, 90 deg., Rigid, 1in, 14inL, 304 SS (S41090EL00)
- CALBRITE Locknut, Thread, 1-1/4in, 2-3/16inL, 316 SS (S61200LN00)
- HALEX 3/4 in. Electrical Metallic Tube EMT Compression Coupling, 5PK (26242)
- Calbrite Conduit Fittings