Shop All Strut Channel Accessories
Calbrite
Cross Plate for 1-5/8 in Channels
Mfr # S60000PLCR
Zoro # G9607491
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Connectors
- Color Silver
- Finish Polished
- Material 316 Stainless Steel
- Depth 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbrite
- MFR # S60000PLCR
- Zoro # G9607491
- UPC # 847656005375
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Depth | 1/4 in |
Width | 5 25/64 in |
Length | 5 25/64 in |
Length (Straight Wireway) | 5 25/64 in |
Hole Diameter | 9/16 in |
Overall Width | 5 13/32 in |
Overall Depth | 1/4 in |
Overall Length | 5 13/32 in |
Details
Sub-Category | Connectors |
Item | Cross Plates |
Color | Silver |
Finish | Polished |
Material | 316 Stainless Steel |
Thickness | 1/4 in |
For Use With | 1 5/8 in Strut Channels |
Description
Cross Plate, For Use With 1-5/8 in. Channels, Conduit Type Strut, Length 5-25/64 in., Width 5-25/64 in., Depth 1/4 in., Thickness 1/4 in., Material 316 Stainless Steel, Finish Polished Brite, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB MS116-1.6, 3P MMP 1.0-1.6A RANGE (MS116-1.6)
- HONEYWELL Explosion Proof Limit Switch, No Lever, Rotary, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (EX-AR20)
- LEVITON Connector Non-Polar 15A (115CR-000)
- GARDNER BENDER Grommet, 3/8", Inside Diameter, PK5 (GHG-1538)
- CALBRITE Conduit Clamp, 316 SS, 3 In (S63000SC00)
- CALBRITE Angle Bracket, 45 deg., 2 Hole (S600002B45)
- CALBRITE Conduit Clamp, 316 SS, 3-1/2 In (S63500SC00)
- CALBRITE Square Washer, 3/8 in (S60300SW00)
- CALBRITE Post Base for 1-5/8 in Strut, 316 SS (S65800PB00)
- CALBRITE Tee Plate for 1-5/8 in Channels (S60000PLTE)
- KINDORF Channel Cone Nut, 1/2 In, Gold, PK5 (UCN12)
- Calbrite Strut Channel Accessories