Shop All Conduit Fittings
Calbrite
Coupling, Rigid, 3/4in., 1-41/64in.L, 316 SS
Mfr # S60700CP00
Zoro # G9605705
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Coupling
- Conduit Fitting Material 316 Stainless Steel
- Color Silver
- Overall Length 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S60700CP00
- Zoro # G9605705
- UPC # 847656001674
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 1 5/8 in |
Conduit Trade Size | 3/4 in |
Trade Size | 3/4 in |
Overall Width | 1 5/16 in |
Compatible Conduit Trade Size | 3/4 in |
Inside Diameter | 1.05 in |
Details
For Conduit Type | RMC, IMC |
Conduit Fitting Type | Coupling |
Conduit Fitting Material | 316 Stainless Steel |
Color | Silver |
Finish | Polished |
Item | Threaded Coupling |
For Use With | Threaded Metallic Conduit |
Standards | ANSI/NFPA 70, NEC, UL 6A, UL File #E230584, UL/CUL Listed |
Material | 316 Stainless Steel |
Connection Type | Threaded |
Weight | 0.24 lb |
Compatible Conduit Type | RMC, IMC |
Thread Type | NPS |
Description
Threaded Coupling, 316 Stainless Steel, Trade Size 3/4 in, Overall Length 1 5/8 in, Finish Polished, Compatible Conduit Type RMC, IMC, Thread Type NPS, Conduit Fitting Type Coupling, Standards ANSI/NFPA 70, NEC, UL 6A, UL File #E230584, UL/CUL Listed, For Use With Threaded Metallic Conduit, For Conduit Type RMC, IMC, Overall Width 1 5/16 in, Weight 0.24 lb, Compatible Conduit Trade Size 3/4 in, Connection Type Threaded, Inside Diameter 1.05 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Combination Circuit Breaker Panel, PN, 12 Spaces, 100A, 120/240V AC, Main Circuit Breaker, 1 Phase (PN1224B1100C)
- RCA RG6 100 ft. Coaxial Cable (Black) (VHB6111R)
- KILLARK Conduit Body, 105 cu. in. Capacity, X Body (X68)
- FESTO Proximity Sensor SME-10M-DS-24V-E-0, 3-L-M8D (SME-10M-DS-24V-E-0,3-L-M8D)
- CALBRITE Coupling, Rigid, 1/2in., 1-5/8in.L, 316 SS (S60500CP00)
- CALBRITE Male Compression Cnnctr, 1-1/2in, 2-1/4inL (S61500MC00)
- CALBRITE Conduit Cap, Thread, 3/4in, 57/64inL, 316 SS (S60700CA00)
- CALBRITE Coupling, Rigid, 1-1/2in, 2-3/32inL, 316 SS (S61500CP00)
- CALBRITE Bushing, Reducing, 1 to 1-1/2in., 316 SS (S61500FB10)
- CALBRITE Connector, 90 deg., 1/2in., Internal Insul (S60500FC90)
- RACO Noninsulated Connector, 2 In., Straight (3408)
- Calbrite Conduit Fittings