Shop All Conduit Fittings
Calbrite
Coupling, Rigid, 2in., 2-11/64in.L, 316 SS
Mfr # S62000CP00
Zoro # G9605662
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Coupling
- Conduit Fitting Material 316 Stainless Steel
- Color Silver
- Overall Length 2 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S62000CP00
- Zoro # G9605662
- UPC # 847656001711
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 2 3/16 in |
Conduit Trade Size | 2 in |
Inside Dia. | 2-3/8 in |
Trade Size | 2 in |
Outside Dia. | 2.740 in |
Inside Diameter | 2.38 in |
Compatible Conduit Trade Size | 2 in |
Overall Width | 2 23/32 in |
Details
For Conduit Type | RMC, IMC |
Conduit Fitting Type | Coupling |
Conduit Fitting Material | 316 Stainless Steel |
Color | Silver |
Finish | Polished |
Item | Threaded Coupling |
For Use With | Threaded Metallic Conduit |
Standards | ANSI/NFPA 70, NEC, UL 6A, UL File #E230584, UL/CUL Listed |
Material | 316 Stainless Steel |
Thickness | 0.200 in |
Conduit Outlet Body Hub Style | Threaded |
Compatible Conduit Type | RMC, IMC |
Thread Type | NPS |
Connection Type | Threaded |
Weight | 0.85 lb |
Description
Threaded Coupling, 316 Stainless Steel, Trade Size 2 in, Overall Length 2 3/16 in, Finish Polished, Compatible Conduit Type RMC, IMC, Thread Type NPS, Conduit Fitting Type Coupling, Standards ANSI/NFPA 70, NEC, UL 6A, UL File #E230584, UL/CUL Listed, For Use With Threaded Metallic Conduit, For Conduit Type RMC, IMC, Overall Width 2 23/32 in, Weight 0.85 lb, Compatible Conduit Trade Size 2 in, Connection Type Threaded, Inside Diameter 2.38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Starter, 13 to 18A, 600V (2510FO1)
- EATON CUTLER-HAMMER 1-Pole, ON/OFF Locking Provision, Non-Padlockable, Circuit Breaker Handle Lock (CHLO)
- JOHNSON CONTROLS Johnson Controls Digital Temperature Controller A421ABC-02C, 120/240 VAC, SPDT, Nema 1 (A421ABC-02C)
- SCHNEIDER ELECTRIC Relay 600V 10Amp Tesys + Optioins (CAD32F7)
- CALBRITE Locknut, Threaded, 3in., 4-7/32in.L, 316 SS (S63000LN00)
- CALBRITE Hub, Threaded, 3/4in., 1-7/8in.L, 316 SS (S60700LT00)
- CALBRITE Three Pc Coupling, 3/4in, 1-3/4inL (S607003U00)
- CALBRITE Connector, Straight, 1/2in., Internal Insul (S60500FCS0)
- CALBRITE Hub, Threaded, 4in., 5-1/2in.L, 316 SS (S64000LT00)
- CALBRITE Counter-Sunk Hex Head Plug, 1-1/2in. (S61500CSHP)
- RACO Elbow Rigid 90Short 3/4" Mall Iron (1802)
- Calbrite Conduit Fittings