Shop All Conduit Fittings
Calbrite
Coupling, Rigid, 2-1/2in, 3-7/32inL, 316 SS
Mfr # S62500CP00
Zoro # G9605653
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Coupling
- Conduit Fitting Material 316 Stainless Steel
- Color Silver
- Overall Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbrite
- MFR # S62500CP00
- Zoro # G9605653
- UPC # 847656001728
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 3 1/4 in |
Conduit Trade Size | 2 1/2 in |
Trade Size | 2 1/2 in |
Inside Dia. | 2-7/8 in |
Outside Dia. | 3.330 in |
Overall Width | 3 5/16 in |
Inside Diameter | 2.88 in |
Compatible Conduit Trade Size | 2 1/2 in |
Details
For Conduit Type | RMC, IMC |
Conduit Fitting Type | Coupling |
Conduit Fitting Material | 316 Stainless Steel |
Color | Silver |
Finish | Polished |
Item | Threaded Coupling |
For Use With | Threaded Metallic Conduit |
Standards | ANSI/NFPA 70, NEC, UL 6A, UL File #E230584, UL/CUL Listed |
Material | 316 Stainless Steel |
Thickness | 1/4 in |
Conduit Outlet Body Hub Style | Threaded |
Connection Type | Threaded |
Thread Type | NPS |
Weight | 1.94 lb |
Compatible Conduit Type | RMC, IMC |
Description
Threaded Coupling, 316 Stainless Steel, Trade Size 2 1/2 in, Overall Length 3 1/4 in, Finish Polished, Compatible Conduit Type RMC, IMC, Thread Type NPS, Conduit Fitting Type Coupling, Standards ANSI/NFPA 70, NEC, UL 6A, UL File #E230584, UL/CUL Listed, For Use With Threaded Metallic Conduit, For Conduit Type RMC, IMC, Overall Width 3 5/16 in, Weight 1.94 lb, Compatible Conduit Trade Size 2 1/2 in, Connection Type Threaded, Inside Diameter 2.88 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cls20Mb-G Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Orng (G) (CLS20MB-G)
- NATIONAL HARDWARE Cable Ferrules And Stops (N283-879)
- SLIDERBOX Box Slider Nonmtlc Round (SB-CB)
- LEGRAND Cable Connectors/Terminators, WALL PHONE TJ PLATE SS (403STJ1WP)
- CALBRITE Coupling, Rigid, 1-1/2in, 2-3/32inL, 316 SS (S61500CP00)
- CALBRITE Box Connector, 2in., 1-39/64in.L, 316 SS (S62000CH00)
- CALBRITE Locknut, Thread, 2-1/2in, 3-9/16inL, 316 SS (S62500LN00)
- CALBRITE Hub, Threaded, 1/2in., 1-5/8in.L, 316 SS (S60500LT00)
- CALBRITE Rigid Nipple, 304 SS, 1-7/64in.L, 304 SS (S405CLCN00)
- CALBRITE Hub, Threaded, 2-1/2in., 3-5/8in.L, 316 SS (S62500LT00)
- APPLETON ELECTRIC Swivel Elbow, HazLoc, Mal Iron, 1/2In (UNAF50)
- Calbrite Conduit Fittings