Shop All Conduit Fittings
Calbrite
Coupling, Rigid, 1/2in., 1-5/8in.L, 316 SS
Mfr # S60500CP00
Zoro # G9605714
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Coupling
- Conduit Fitting Material 316 Stainless Steel
- Color Silver
- Overall Length 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S60500CP00
- Zoro # G9605714
- UPC # 847656001667
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 1 5/8 in |
Conduit Trade Size | 1/2 in |
Outside Dia. | 0.84 in |
Inside Dia. | 0.840 in |
Trade Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Width | 1 1/16 in |
Inside Diameter | 0.84 in |
Details
For Conduit Type | RMC, IMC |
Conduit Fitting Type | Coupling |
Conduit Fitting Material | 316 Stainless Steel |
Color | Silver |
Finish | Polished |
Item | Threaded Coupling |
Standards | ANSI/NFPA 70, NEC, UL 6A, UL File #E230584, UL/CUL Listed |
For Use With | Threaded Metallic Conduit |
Material | 316 Stainless Steel |
Thickness | 0.110 in |
Conduit Outlet Body Hub Style | Threaded |
Connection Type | Threaded |
Weight | 0.13 lb |
Compatible Conduit Type | RMC, IMC |
Thread Type | NPS |
Description
Threaded Coupling, 316 Stainless Steel, Trade Size 1/2 in, Overall Length 1 5/8 in, Finish Polished, Compatible Conduit Type RMC, IMC, Thread Type NPS, Conduit Fitting Type Coupling, Standards ANSI/NFPA 70, NEC, UL 6A, UL File #E230584, UL/CUL Listed, For Use With Threaded Metallic Conduit, For Conduit Type RMC, IMC, Overall Width 1 1/16 in, Weight 0.13 lb, Compatible Conduit Trade Size 1/2 in, Connection Type Threaded, Inside Diameter 0.84 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMAL SOLUTIONS R7847A1025 Flame Amplifier Used (R7847A1025)
- ZORO SELECT Ferrule, Copper, 0.64 in L, PK100 (797V03)
- GARDNER BENDER 22-16 Ga. Insulated Wire Male Disconnect Red 18 pk (20-141M)
- IFM Capacitive Proximity Sensor, 59.8 mm L (KF5001)
- CALBRITE Rigid Nipple, Thread, 316 SS, 1-3/8inL (S607CLCN00)
- CALBRITE Connector, 45 deg., 3/4in., Internal Insul (S60700FC45)
- CALBRITE Locknut, Threaded, 3in., 4-7/32in.L, 316 SS (S63000LN00)
- CALBRITE Box Connector, 1in., 1-11/32in.L, 316 SS (S61000CH00)
- CALBRITE Locknut, Threaded, 2in., 2-15/16in.L, 316 SS (S62000LN00)
- CALBRITE Box Connector, 1-1/4in., 1-3/8in.L, 316 SS (S61200CH00)
- SIGMA ELECTRIC SET SCREW CONN 3/4"" (TC-502)
- Calbrite Conduit Fittings