Shop All Conduit Fittings
Calbrite
Coupling, Rigid, 1-1/2in, 2-3/32inL, 316 SS
Mfr # S61500CP00
Zoro # G9605671
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Coupling
- Conduit Fitting Material 316 Stainless Steel
- Color Silver
- Overall Length 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S61500CP00
- Zoro # G9605671
- UPC # 847656001704
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 2 1/8 in |
Conduit Trade Size | 1 1/2 in |
Inside Dia. | 1.900 in |
Outside Dia. | 2.200 in |
Trade Size | 1 1/2 in |
Inside Diameter | 1.9 in |
Overall Width | 2 3/16 in |
Compatible Conduit Trade Size | 1 1/2 in |
Details
For Conduit Type | RMC, IMC |
Conduit Fitting Type | Coupling |
Conduit Fitting Material | 316 Stainless Steel |
Color | Silver |
Finish | Polished |
Item | Threaded Coupling |
Standards | ANSI/NFPA 70, NEC, UL 6A, UL File #E230584, UL/CUL Listed |
For Use With | Threaded Metallic Conduit |
Material | 316 Stainless Steel |
Conduit Outlet Body Hub Style | Threaded |
Thickness | 0.200 in |
Compatible Conduit Type | RMC, IMC |
Weight | 0.65 lb |
Connection Type | Threaded |
Thread Type | NPS |
Description
Threaded Coupling, 316 Stainless Steel, Trade Size 1 1/2 in, Overall Length 2 1/8 in, Finish Polished, Compatible Conduit Type RMC, IMC, Thread Type NPS, Conduit Fitting Type Coupling, Standards ANSI/NFPA 70, NEC, UL 6A, UL File #E230584, UL/CUL Listed, For Use With Threaded Metallic Conduit, For Conduit Type RMC, IMC, Overall Width 2 3/16 in, Weight 0.65 lb, Compatible Conduit Trade Size 1 1/2 in, Connection Type Threaded, Inside Diameter 1.9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 225A, 120/240V, Convertible, Main Lug, 1 Phase (NQ42L2)
- EATON Miniature Circuit Breaker, GHB Series 40A, 1 Pole, 277V AC (GHB1040)
- LITTELFUSE Midget Fuse, KLKD Series, Fast-Acting, 4A, 600V AC, Non-Indicating (KLKD004)
- HUBBELL 20A Duplex MRI Receptacle 125VAC 5-20R RD (HBL8300RMRI)
- CALBRITE Connector, 45 deg., 3/4in., Internal Insul (S60700FC45)
- CALBRITE Elbow, 90 deg., Rigid, 2in, 22inL, 304 SS (S42090EL00)
- CALBRITE Bushing, Grounding, 3/4in., 316 SS (S60700GB00)
- CALBRITE Bushing, Reducing, 1/2 to 3/4in., 316 SS (S60700FB05)
- CALBRITE Grounding Hub, 1/2in., 1-39/64in.L, 316 SS (S60500LTV2)
- CALBRITE Grounding Hub, 1-1/4in, 1-31/32inL, 316 SS (S61200LTV2)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 3" Trade Size (SB-388NM)
- Calbrite Conduit Fittings