Shop All Conduit Fittings
Calbrite
Counter-Sunk Hex Head Plug, 3in, 3-1/2inL
Mfr # S63000CSHP
Zoro # G9605547
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Coupling
- Conduit Fitting Material 316 Stainless Steel
- Overall Length 3 1/2 in
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S63000CSHP
- Zoro # G9605547
- UPC # 847656006518
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 3 1/2 in |
Conduit Trade Size | 3 in |
Trade Size | 3 in |
Overall Width | 3 1/2 in |
Overall Height | 1 5/32 in |
Outside Diameter | 3.5 in |
Compatible Conduit Trade Size | 3 in |
Details
For Conduit Type | RMC, IMC |
Conduit Fitting Type | Coupling |
Conduit Fitting Material | 316 Stainless Steel |
Finish | Polished |
Item | Threaded Plugs |
For Use With | Threaded Metallic Conduit |
Standards | UL |
Material | 316 Stainless Steel |
Thread Gender | Male |
Compatible Conduit Type | IMC, RMC |
Weight | 2.87 lb |
Connection Type | Threaded |
Description
Threaded Plugs, 316 Stainless Steel, Trade Size 3 in, Overall Length 3 1/2 in, Finish Polished, Compatible Conduit Type IMC, RMC, Thread Gender Male, Conduit Fitting Type Coupling, Standards UL, For Use With Threaded Metallic Conduit, For Conduit Type RMC, IMC, Overall Height 1 5/32 in, Overall Width 3 1/2 in, Weight 2.87 lb, Compatible Conduit Trade Size 3 in, Connection Type Threaded, Outside Diameter 3.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON 3 Wire Industrial Straight Blade Plug 250VAC 20A (1516-PW6P-AM)
- EATON IEC Magnetic Contactor, 4 Poles, 24 V DC, 12 A, Reversing: No (XTCF020B00TD)
- BLACK BOX Cat6 Shld Patch Cable 1 Feet 26 Awgm (EVNSL0272BK-0001)
- MONOPRICE Ethernet Cable, Cat 6, Red, 5 ft. (3432)
- CALBRITE Compression Male Cnnctr, 3/4in, 1-45/64inL (S20700MC00)
- CALBRITE Three Pc Coupling, 3/4in, 1-3/4inL (S607003U00)
- CALBRITE Bushing, Reducing, 1/2 to 3/4in., 316 SS (S60700FB05)
- CALBRITE Locknut, Threaded, 1in., 1-53/64in.L, 316 SS (S61000LN00)
- CALBRITE Rigid Nipple, Thread, 316 SS, 1-3/8inL (S607CLCN00)
- CALBRITE Elbow, 90 deg., Rigid, 1in, 14inL, 316 SS (S61090EL00)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 1-1/4" Trade Size (SB-384NM)
- Calbrite Conduit Fittings