Shop All Conduit Fittings
Calbrite
Counter-Sunk Hex Head Plug, 1-1/2in.
Mfr # S61500CSHP
Zoro # G9605574
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Coupling
- Conduit Fitting Material 316 Stainless Steel
- Overall Length 1 15/16 in
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S61500CSHP
- Zoro # G9605574
- UPC # 847656001803
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 1 15/16 in |
Conduit Trade Size | 1 1/2 in |
Trade Size | 1 1/2 in |
Overall Width | 2 in |
Outside Diameter | 1.99 in |
Compatible Conduit Trade Size | 1 1/2 in |
Overall Height | 25/32 in |
Details
For Conduit Type | RMC, IMC |
Conduit Fitting Type | Coupling |
Conduit Fitting Material | 316 Stainless Steel |
Finish | Polished |
Item | Threaded Plugs |
Standards | UL |
For Use With | Threaded Metallic Conduit |
Material | 316 Stainless Steel |
Connection Type | Threaded |
Compatible Conduit Type | IMC, RMC |
Weight | 0.46 lb |
Thread Gender | Male |
Description
Threaded Plugs, 316 Stainless Steel, Trade Size 1 1/2 in, Overall Length 1 15/16 in, Finish Polished, Compatible Conduit Type IMC, RMC, Thread Gender Male, Conduit Fitting Type Coupling, Standards UL, For Use With Threaded Metallic Conduit, For Conduit Type RMC, IMC, Overall Height 25/32 in, Overall Width 2 in, Weight 0.46 lb, Compatible Conduit Trade Size 1 1/2 in, Connection Type Threaded, Outside Diameter 1.99 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Avery Dennison® Ladder Cable Ties - 11" Long Bar Lock - Natural - 40 Lbs Tensile Strength - 1000 pc Pack (CT6011-NT-1000)
- GREENGATE Neoswitch Low Voltage White (ONW-P-1001-SP-W)
- EATON BUSSMANN Power Distr Block, Al/Cu, 600V AC/DC (16303-3)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Socket Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (725BXXBM4L-12D)
- CALBRITE Coupling, Rigid, 1/2in., 1-5/8in.L, 316 SS (S60500CP00)
- CALBRITE Elbow, 90 deg., Rigid, 1in, 14inL, 316 SS (S61090EL00)
- CALBRITE Hub, Threaded, 3/4in., 1-7/8in.L, 316 SS (S60700LT00)
- CALBRITE Locknut, Thread, 1-1/2in, 2-15/32inL, 316 SS (S61500LN00)
- CALBRITE Coupling, Rigid, 2in., 2-11/64in.L, 316 SS (S62000CP00)
- CALBRITE Rigid Nipple, Thread, 1-7/64in.L, 316 SS (S605CLCN00)
- CALBRITE Male Compression Cnnctr, 1/2in, 1-23/32inL (S60500MC00)
- Calbrite Conduit Fittings