Shop All Liquid Tight Conduit Grips
Calbrite
Cord Connector, 3/4 in. Conduit, 304 SS
Mfr # S40704GR00
Zoro # G9607245
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 3/4 in MNPT
- Cord Dia. Range 0.56 in to 0.68 in
- Color Silver
- For Use With Conduit
- Material - Cord Connector Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S40704GR00
- Zoro # G9607245
- UPC # 847656012618
- Country of Origin Multiple
- Category Liquid Tight Conduit Grips
Dimensions
Hub Size | 3/4 in MNPT |
Cord Dia. Range | 0.56 in to 0.68 in |
Hub Trade Size | 3/4" |
Length - Box to End of Connector | 15/16 in |
Length | 2.05" |
Length - External Strain Relief | No External Strain Relief |
Compatible Conduit Trade Size | 3/4 in |
Thread Size | 1/2 in |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.56 in to 0.68 in, Box Connection 3/4 in MNPT, Material - Cord Connector Stainless Steel, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 15/16 in, Insulated No, Standards CSA, NEMA 4X, UL 514D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C317)
- BRADY Sleeve, 1 in W, 21/64 in H, Die-cut (M6-187-1-342-YL)
- GARDNER BENDER 12-10 AWG Vinyl Ring Terminal 1/4" to 3/8" Stud PK50 (10-108)
- HUBBELL Wall Switch, 20A, White, 1 HP, 4-Way Switch (DS420W)
- CALBRITE Cord Connector, 0.31-0.37 in. Cord Range (S40504GR00)
- CALBRITE Cord Connector, 1 in. Conduit (S41004GR00)
- CALBRITE Cord Connector, 0.18-0.25 in. Cord Range (S40502GR00)
- CALBRITE Cord Connector, 0.12-0.18 in. Cord Range (S40501GR00)
- CALBRITE Cord Connector, 1/2 in. Conduit (S40506GR00)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Black (SHC1016)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Brown (SHC1036CR)
- Calbrite Cord Grips