Shop All Strain Relief Connector
Calbrite
Cord Connector, 1 in. Conduit
Mfr # S41004GR00
Zoro # G9607211
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1 in MNPT
- Material Stainless Steel
- Cord Dia. Range 0.56 in to 0.68 in
- Box Connection 1 in MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbrite
- MFR # S41004GR00
- Zoro # G9607211
- UPC # 847656012670
- Country of Origin Multiple
- Category Strain Relief Connector
Dimensions
Hub Size | 1 in MNPT |
Cord Dia. Range | 0.56 in to 0.68 in |
Hub Trade Size | 1" |
Length - Box to End of Connector | 1 7/16 in |
Length - External Strain Relief | No External Strain Relief |
Length | 2.18" |
Thread Size | 1 in |
Compatible Conduit Trade Size | 1 in |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.56 in to 0.68 in, Box Connection 1 in MNPT, Material - Cord Connector Stainless Steel, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 7/16 in, Insulated No, Standards CSA, NEMA 4X, UL 514D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 50 ft, White (SZ04-24-00)
- RACO Insulated Connector, 1 In., Malleable Iron (3544)
- BOWERS 1 Gang, Steel, Wall Box (509)
- EATON Illuminated Push Button Operator, 30 mm, Red (HT8FBRF7)
- CALBRITE Cord Connector, 0.12-0.18 in. Cord Range (S40501GR00)
- CALBRITE Cord Connector, 0.31-0.37 in. Cord Range (S40504GR00)
- CALBRITE Cord Connector, 0.18-0.25 in. Cord Range (S40502GR00)
- CALBRITE Cord Connector, 1/2 in. Conduit (S40506GR00)
- HUBBELL WIRING DEVICE-KELLEMS Low Profile Cord Connector Locknuts, Nylon, NPT, 1/2" Thread Size, Black, Liquid Tight (31622003L)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2in, Straight (SHC1058)
- ABB Liquid Tight Connector, 3/4in., Silver (2932SST)
- Calbrite Strain Relief Connector