Shop All Liquid Tight Conduit Grips
Calbrite
Cord Connector, 0.81-0.93 in. Cord Range
Mfr # S41008GR00
Zoro # G9607202
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 1 in MNPT
- Cord Dia. Range 0.81 in to 0.93 in
- For Use With Conduit
- Color Silver
- Material - Cord Connector Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S41008GR00
- Zoro # G9607202
- UPC # 847656012717
- Country of Origin Multiple
- Category Liquid Tight Conduit Grips
Dimensions
Hub Size | 1 in MNPT |
Cord Dia. Range | 0.81 in to 0.93 in |
Hub Trade Size | 1" |
Length - Box to End of Connector | 1 7/16 in |
Length | 2.18" |
Length - External Strain Relief | No External Strain Relief |
Thread Size | 1 in |
Compatible Conduit Trade Size | 1 in |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.81 in to 0.93 in, Box Connection 1 in MNPT, Material - Cord Connector Stainless Steel, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 7/16 in, Insulated No, Standards CSA, NEMA 4X, UL 514D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Blue, 24VDC, Current Drawn: 20 mA (24M068)
- GARDNER BENDER Flex Tube, Raceway, 3/8" x 10 ft., Black (FLX-3810T)
- SQUARE D Power Distr Block, Al/Cu, 600V AC/DC (NSYEBAP27622)
- WOODS Surge Protector W/Alarm (41008)
- CALBRITE Cord Connector, 1 in. Conduit (S41004GR00)
- CALBRITE Cord Connector, 0.18-0.25 in. Cord Range (S40502GR00)
- CALBRITE Cord Connector, 0.12-0.18 in. Cord Range (S40501GR00)
- CALBRITE Cord Connector, 0.31-0.37 in. Cord Range (S40504GR00)
- CALBRITE Cord Connector, 1/2 in. Conduit (S40506GR00)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 1-1/2 In. (74093546)
- Calbrite Cord Grips