Shop All Strain Relief Connector
Calbrite
Cord Connector, 0.68-0.81 in. Cord Range
Mfr # S40706GR00
Zoro # G9607227
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 3/4 in MNPT
- Cord Dia. Range 0.68 in to 0.81 in
- Material Stainless Steel
- For Use With Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S40706GR00
- Zoro # G9607227
- UPC # 847656012632
- Country of Origin Multiple
- Category Strain Relief Connector
Dimensions
Hub Size | 3/4 in MNPT |
Cord Dia. Range | 0.68 in to 0.81 in |
Hub Trade Size | 3/4" |
Length - Box to End of Connector | 15/16 in |
Length | 2.05" |
Length - External Strain Relief | No External Strain Relief |
Compatible Conduit Trade Size | 3/4 in |
Thread Size | 1/2 in |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.68 in to 0.81 in, Box Connection 3/4 in MNPT, Material - Cord Connector Stainless Steel, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 15/16 in, Insulated No, Standards CSA, NEMA 4X, UL 514D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/4 in., Gray (HJ1001G)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec. (9050JCK12V20)
- 3M Female Disconnect, Bare, 12-10AWG, PK500 (MI10-250DFK)
- DISCO BladeType In-Line Fuse Holders ATO/ATC Fuses Closed Type (10730PK)
- CALBRITE Cord Connector, 0.12-0.18 in. Cord Range (S40501GR00)
- CALBRITE Cord Connector, 0.18-0.25 in. Cord Range (S40502GR00)
- CALBRITE Cord Connector, 0.31-0.37 in. Cord Range (S40504GR00)
- CALBRITE Cord Connector, 1 in. Conduit (S41004GR00)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in., 90 deg, Wht (NHC1011)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Size 5 (RSR-3516)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Brown (SHC1097ZP)
- Calbrite Cord Grips