Shop All Strain Relief Connector
Calbrite
Cord Connector, 0.62-0.75 in. Cord Range
Mfr # S40705GR00
Zoro # G9607236
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 3/4 in MNPT
- Cord Dia. Range 0.62 in to 0.75 in
- Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S40705GR00
- Zoro # G9607236
- UPC # 847656012625
- Country of Origin Multiple
- Category Strain Relief Connector
Dimensions
Hub Size | 3/4 in MNPT |
Cord Dia. Range | 0.62 in to 0.75 in |
Hub Trade Size | 3/4" |
Length - Box to End of Connector | 15/16 in |
Length | 2.05" |
Length - External Strain Relief | No External Strain Relief |
Thread Size | 1/2 in |
Compatible Conduit Trade Size | 3/4 in |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.62 in to 0.75 in, Box Connection 3/4 in MNPT, Material - Cord Connector Stainless Steel, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 15/16 in, Insulated No, Standards CSA, NEMA 4X, UL 514D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Toggle Switch, SPDT, 3 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2FB54-73)
- ATC 304E Percentage Timer (304E-007-A-00-X-X)
- APPLETON ELECTRIC Front Cover, 1-Pole, 1Gang, 20A (EDKF21-Q)
- RACO Strap, Rgd/Imc, 1-Hole, 2", Mall Iron (1308)
- CALBRITE Cord Connector, 0.18-0.25 in. Cord Range (S40502GR00)
- CALBRITE Cord Connector, 0.31-0.37 in. Cord Range (S40504GR00)
- CALBRITE Cord Connector, 1 in. Conduit (S41004GR00)
- CALBRITE Cord Connector, 0.12-0.18 in. Cord Range (S40501GR00)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Silver and Red (TMCX050SNB)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1-1/2 in., Straight, White (SHC1055)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, 90 deg, Orchid (NHC1042)
- Calbrite Strain Relief Connector