Shop All Conduit Fittings
Calbrite
Connector, Straight, 3/4in., Internal Insul
Mfr # S60700FCS0
Zoro # G9604987
product price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Stainless Flexible Conduit
- Conduit Fitting Type Connector
- Conduit Size 3/4"
- Color Silver
- Finish #4 Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S60700FCS0
- Zoro # G9604987
- UPC # 847656005726
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Conduit Size | 3/4" |
Trade Size - Metallic Building Cable Connector | 3/4 in |
NPT Size | 3/4" |
Knockout Size | 3/4" |
Trade Size | 3/4 in |
Compatible Knockout Trade Size | 3/4 in |
Description
Liquid-Tight Connector for Flexible Conduit, Box Connection 3/4 in MNPT, Trade Size 3/4 in, 316 Stainless Steel, Insulated Yes, Silver, For Use With Flexible Metal Conduit, NEMA 4X, Connector Style Straight, Connection Orientation Straight, Compression Nut, Compatible Knockout Trade Size 3/4 in, Corrosion Resistant, Weight 0.22 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Push Button Operator, Black (E34PB1)
- CARLING TECHNOLOGIES Toggle Switch, SPDT, 3 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2FC53-73-TABS)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (443030A10M020)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Momentary On/Maintained On/Maintained On, 1/2 hp, 10A @ 277V AC (2NT1-50)
- CALBRITE Rigid Nipple, Thread, 304 SS, 1-3/8inL (S407CLCN00)
- CALBRITE Male Compression Cnnctr, 1/2in, 1-23/32inL (S60500MC00)
- CALBRITE Connector, 90 deg., 1-1/4in, Internal Insul (S61200FC90)
- CALBRITE Male Compression Cnnctr, 3/4in, 1-59/64inL (S60700MC00)
- CALBRITE Bushing, Grounding, 1in., 316 SS (S61000GB00)
- CALBRITE Bushing, Reducing, 1/2 to 3/4in., 316 SS (S60700FB05)
- GAMPAK Clamp Ground Brs #10-2Aw (41310)
- Calbrite Conduit Fittings