Shop All Conduit Fittings
Calbrite
Connector, Straight, 2in., Internal Insul
Mfr # S62000FCS0
Zoro # G9604944
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Stainless Flexible Conduit
- Conduit Fitting Type Connector
- Conduit Size 2"
- Color Silver
- Finish #4 Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S62000FCS0
- Zoro # G9604944
- UPC # 847656006136
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Conduit Size | 2" |
Knockout Size | 2" |
Trade Size - Metallic Building Cable Connector | 2 in |
NPT Size | 2" |
Trade Size | 2 in |
Compatible Knockout Trade Size | 2 in |
Description
Liquid-Tight Connector for Flexible Conduit, Box Connection 2 in MNPT, Trade Size 2 in, 316 Stainless Steel, Insulated Yes, Silver, For Use With Flexible Metal Conduit, NEMA 4X, Connector Style Straight, Connection Orientation Straight, Compression Nut, Compatible Knockout Trade Size 2 in, Corrosion Resistant, Weight 1.14 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Split Core Current Transformer, 0 to 800A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT083)
- KILLARK Conduit Outlet Body, Iron, LL, 1-1/2 In. (OLL-5M)
- SCHNEIDER ELECTRIC HDSS TYPE3R 600V 200 AMP 3 POLE Fuse (VH364R)
- BINDICATOR RF-SERIES REMOTE PROBE ASSEMBLY RADAR LEVEL SENSORS AND TRANSMITTER (RF10PD3G1)
- CALBRITE Box Connector, 3/4in., 1-5/64in.L, 316 SS (S60700CH00)
- CALBRITE Box Connector, 1-1/4in., 1-3/8in.L, 316 SS (S61200CH00)
- CALBRITE Compression Coupling, 3/4in, 2-13/32inL (S60700CC00)
- CALBRITE Compression Coupling, 1in, 2-21/32inL (S61000CC00)
- CALBRITE Locknut, Threaded, 3in., 4-7/32in.L, 316 SS (S63000LN00)
- CALBRITE Bushing, Reducing, 3/4 to 2in., 316 SS (S62000FB07)
- KEEN 49592 0.75 in. EMT 90 Degree Elbow Pull (KE159386)
- Calbrite Conduit Fittings