Shop All Conduit Fittings
Calbrite
Connector, Straight, 1-1/4in., Internal Ins
Mfr # S61200FCS0
Zoro # G9604962
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Stainless Flexible Conduit
- Conduit Fitting Type Connector
- Conduit Size 1-1/4"
- Color Silver
- Finish #4 Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S61200FCS0
- Zoro # G9604962
- UPC # 847656005900
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/4" |
Trade Size - Metallic Building Cable Connector | 1 1/4 in |
NPT Size | 1-1/4" |
Knockout Size | 1-1/4" |
Trade Size | 1 1/4 in |
Compatible Knockout Trade Size | 1 1/4 in |
Description
Liquid-Tight Connector for Flexible Conduit, Box Connection 1 1/4 in MNPT, Trade Size 1 1/4 in, 316 Stainless Steel, Insulated Yes, Silver, For Use With Flexible Metal Conduit, NEMA 4X, Connector Style Straight, Connection Orientation Straight, Compression Nut, Compatible Knockout Trade Size 1 1/4 in, Corrosion Resistant, Weight 0.54 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Stainless Steel Feed-Through Nema Type 4 (F44W12SS)
- K-TOOL INTERNATIONAL Automotive Fuse Kit, 120 Fuses Included 2 A to 30 A, Not Rated (KTI00081)
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (20495801)
- CALBRITE Bushing, Reducing, 3/4 to 1in., 316 SS (S61000FB07)
- CALBRITE Elbow, 90 deg., ETM, 1in., 15in.L, 304 SS (S11090EL00)
- CALBRITE Hub, Threaded, 2-1/2in., 3-5/8in.L, 316 SS (S62500LT00)
- CALBRITE Bushing, Reducing, 3/4 to 1-1/4in., 316 SS (S61200FB07)
- CALBRITE Rod Coupling, Thread, 1/4in, 3/4inL, 316 SS (S60200RC00)
- CALBRITE Hub, Threaded, 1-1/4in., 2-1/2in.L, 316 SS (S61200LT00)
- HALEX Bushing Anti-Short Indr 1/2In (75403)
- Calbrite Conduit Fittings