Shop All Conduit Fittings
Calbrite
Connector, SS, Overall L 5.15in
Mfr # S24000CC00
Zoro # G301259739
product price: $561.99
/ea
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Overall Length 5 1/8 in
- Finish Polished
- Includes Stainless Ferrule
- Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S24000CC00
- Zoro # G301259739
- UPC # 847656015176
- Country of Origin Taiwan, Province of China
- Category Conduit Fittings
Dimensions
Overall Length | 5 1/8 in |
Trade Size | 4 in |
Overall Height | 3 19/32 in |
Outside Diameter | 4.54 in |
Details
For Conduit Type | EMT |
Finish | Polished |
Item | Connector |
Includes | Stainless Ferrule |
Material | 316 Stainless Steel |
Standards | NEMA 4X, USF/ANSI 169 |
For Use With | EMT |
Seal Type | Weatherproof Seal |
Connection Type | Coupling |
Weight | 3.24 lb |
Compatible Conduit Type | EMT |
Description
Connector, 316 Stainless Steel, Trade Size 4 in, Overall Length 5 1/8 in, Finish Polished, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards NEMA 4X, USF/ANSI 169, For Use With EMT, For Conduit Type EMT, Overall Height 3 19/32 in, Weight 3.24 lb, Connection Type Coupling, Includes Stainless Ferrule, Outside Diameter 4.54 in, Seal Type Weatherproof Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Pressure Switch, Plastic, Size 4 3/8 (7772101)
- DAIDO PE60100 No. 60-100 Chain Breaker (483727)
- SQUARE D Miniature Circuit Breaker, HOM Series 100A, 2 Pole, 120/240V AC (HOM2100CP)
- DISCO Blk Nyln Mounting Cable Tie 7" L 50#T/Strgth #10 Screw PK100 (12336PK)
- CALBRITE Rod Coupling, Thrd, 3/8in, 1-1/8inL, 316 SS (S60300RC00)
- CALBRITE Coupling, Rigid, 3/4in., 1-41/64in.L, 316 SS (S60700CP00)
- CALBRITE Male Compression Cnnctr, 3/4in, 1-59/64inL (S60700MC00)
- CALBRITE Elbow, 90 deg., ETM, 3/4in, 12inL, 316 SS (S20790EL00)
- CALBRITE Connector, 90 deg., 1/2in., Internal Insul (S60500FC90)
- CALBRITE Locknut, Thread, 1-1/4in, 2-3/16inL, 316 SS (S61200LN00)
- ABB NC302, 3/4 CONN, CLMP, USE W/ NMSC, DC, PK 50 (NC302)
- Calbrite Conduit Fittings