Shop All Conduit Fittings
Calbrite
Connector, SS, Overall L 4.16in
Mfr # S23000CC00
Zoro # G401259769
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Overall Length 4 5/32 in
- Finish Polished
- Includes Stainless Ferrule
- Standards NEMA 4X, USF/ANSI 169
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S23000CC00
- Zoro # G401259769
- UPC # 847656015169
- Country of Origin Taiwan, Province of China
- Category Conduit Fittings
Dimensions
Overall Length | 4 5/32 in |
Trade Size | 3 in |
Outside Diameter | 3.5 in |
Overall Height | 3 13/32 in |
Details
For Conduit Type | EMT |
Finish | Polished |
Item | Connector |
Includes | Stainless Ferrule |
Standards | NEMA 4X, USF/ANSI 169 |
Material | 316 Stainless Steel |
For Use With | EMT |
Connection Type | Coupling |
Weight | 2.53 lb |
Seal Type | Weatherproof Seal |
Compatible Conduit Type | EMT |
Description
Connector, 316 Stainless Steel, Trade Size 3 in, Overall Length 4 5/32 in, Finish Polished, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards NEMA 4X, USF/ANSI 169, For Use With EMT, For Conduit Type EMT, Overall Height 3 13/32 in, Weight 2.53 lb, Connection Type Coupling, Includes Stainless Ferrule, Outside Diameter 3.5 in, Seal Type Weatherproof Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Butt Splice Connector, 22 to 18 AWG, PK100 (BS18-C)
- RACO Conduit Outlet Body, T Style, 1/2" Hub Sz (T050)
- ANCOR Brown 14AWG Tinned Copper Wire - 100' (104210)
- LEGRAND Rj45 Snagless Boot Cover (6.0Mm Od) - Blue - 50Pk (04757)
- CALBRITE Three Pc Coupling, 3/4in, 1-3/4inL (S607003U00)
- CALBRITE Elbow, 90 deg., Rigid, 1in, 14inL, 316 SS (S61090EL00)
- CALBRITE Elbow, 90 deg., Rigid, 1-1/4in, 17inL, 316 SS (S61290EL00)
- CALBRITE Compression Male Cnnctr, 1in, 1-27/32inL (S21000MC00)
- CALBRITE Rod Coupling, 1/2in., 1-15/64in.L, 316 SS (S60500RC00)
- CALBRITE Coupling, Rigid, 1/2in., 1-5/8in.L, 316 SS (S60500CP00)
- RACO Grounding Connector, 1" Conduit Size (3514-3)
- Calbrite Conduit Fittings