Shop All Conduit Fittings
Calbrite
Connector, SS, Overall L 4.14in
Mfr # S23000MC00
Zoro # G601259781
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Overall Length 4 1/8 in
- Finish Polished
- Includes Stainless Ferrule
- Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbrite
- MFR # S23000MC00
- Zoro # G601259781
- UPC # 847656015138
- Country of Origin Taiwan, Province of China
- Category Conduit Fittings
Dimensions
Overall Length | 4 1/8 in |
Trade Size | 3 in |
Overall Height | 3 5/32 in |
Outside Diameter | 2.42 in |
Details
For Conduit Type | EMT |
Finish | Polished |
Item | Connector |
Includes | Stainless Ferrule |
Material | 316 Stainless Steel |
For Use With | EMT |
Standards | NEMA 4X |
Seal Type | Weatherproof Seal |
Connection Type | Threaded |
Compatible Conduit Type | EMT |
Weight | 1.95 lb |
Description
Connector, 316 Stainless Steel, Trade Size 3 in, Overall Length 4 1/8 in, Finish Polished, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards NEMA 4X, For Use With EMT, For Conduit Type EMT, Overall Height 3 5/32 in, Weight 1.95 lb, Connection Type Threaded, Includes Stainless Ferrule, Outside Diameter 2.42 in, Seal Type Weatherproof Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK M to F 90Deg Elbow, Haz Loc, 1/2In, Alum (BL-90-1WW)
- DAYTON Circuit Breaker, NDB2-63 D2/1 Series 2A, 1 Pole, 277V AC, D Curve (5ZVD4)
- BELL OUTDOOR Weatherproof Cover 2-Gang, Vertical, Dec (5127-1)
- POWER FIRST Displacement Connectorr, 12 AWG, PK50 (22EW67)
- CALBRITE Rod Coupling, Thread, 1/4in, 3/4inL, 316 SS (S60200RC00)
- CALBRITE Coupling, Rigid, 1in., 2in.L, 316 SS (S61000CP00)
- CALBRITE Male Compression Connector, 1in, 2inL (S61000MC00)
- CALBRITE Hygenic Flex Fitting, 1/2" Trade Size (S60500FCHG)
- CALBRITE Grounding Hub, 1/2in., 1-39/64in.L, 316 SS (S60500LTV2)
- CALBRITE Locknut, Thread, 1-1/4in, 2-3/16inL, 316 SS (S61200LN00)
- APPLETON ELECTRIC Male to Female Union, HazLoc, CF Alum, 2In (UNY200NR-A)
- Calbrite Conduit Fittings