Shop All Conduit Fittings
Calbrite
Connector, SS, Overall L 3.39in
Mfr # S22500MC00
Zoro # G401259714
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Overall Length 3 3/8 in
- Finish Polished
- Includes Plastic Ferrule, Stainless Ferrule
- Trade Size 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S22500MC00
- Zoro # G401259714
- UPC # 847656006648
- Country of Origin Taiwan, Province of China
- Category Conduit Fittings
Dimensions
Overall Length | 3 3/8 in |
Trade Size | 2 1/2 in |
Outside Diameter | 2.8 in |
Overall Height | 2 15/16 in |
Details
For Conduit Type | EMT |
Finish | Polished |
Item | Connector |
Includes | Plastic Ferrule, Stainless Ferrule |
For Use With | EMT |
Material | 316 Stainless Steel |
Standards | NEMA 4X |
Seal Type | Weatherproof Seal |
Weight | 1.22 lb |
Connection Type | Threaded |
Compatible Conduit Type | EMT |
Description
Connector, 316 Stainless Steel, Trade Size 2 1/2 in, Overall Length 3 3/8 in, Finish Polished, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards NEMA 4X, For Use With EMT, For Conduit Type EMT, Overall Height 2 15/16 in, Weight 1.22 lb, Connection Type Threaded, Includes Plastic Ferrule, Stainless Ferrule, Outside Diameter 2.8 in, Seal Type Weatherproof Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Purple, Nylon Jacket, PVC Insulation (21124301)
- BRAD HARRISON Internal Thread Connector, 3, Female, 13A (1A3000-34)
- LEDEX Solenoid (3501-M-1)
- LEVITON Occupancy Sensor Wht (DOS02-1LW)
- CALBRITE Counter-Sunk Hex Head Plug, 1-1/2in. (S61500CSHP)
- CALBRITE Locknut, Threaded, 3/4in, 1-7/16inL, 316 SS (S60700LN00)
- CALBRITE Locknut, Threaded, 3in., 4-7/32in.L, 316 SS (S63000LN00)
- CALBRITE Bushing, Reducing, 1 to 1-1/2in., 316 SS (S61500FB10)
- CALBRITE Hub, Threaded, 1/2in., 1-5/8in.L, 316 SS (S60500LT00)
- CALBRITE Elbow, 90 deg., Rigid, 1in, 14inL, 316 SS (S61090EL00)
- CALBRITE Rigid Nipple, 304 SS, 1-7/64in.L, 304 SS (S405CLCN00)
- Calbrite Conduit Fittings