Shop All Conduit Fittings
Calbrite
Connector, SS, Overall L 2.47in
Mfr # S23000MCSS
Zoro # G401259646
product price: $630.99
/ea
Free Shipping & Returns
$630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Overall Length 2 15/32 in
- Finish Polished
- Includes Stainless Steel Locknut
- Standards ANSI, UL 514B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S23000MCSS
- Zoro # G401259646
- UPC # 847656011468
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 2 15/32 in |
Trade Size | 3 in |
Outside Diameter | 2.45 in |
Inside Diameter | 2.21 in |
Details
For Conduit Type | EMT |
Finish | Polished |
Item | Connector |
Includes | Stainless Steel Locknut |
Standards | ANSI, UL 514B |
For Use With | EMT |
Material | 316 Stainless Steel |
Weight | 1.15 lb |
Thread Type | NPT |
Compatible Conduit Type | EMT |
Connection Type | Set Screw |
Description
Connector, 316 Stainless Steel, Trade Size 3 in, Overall Length 2 15/32 in, Finish Polished, Compatible Conduit Type EMT, Thread Type NPT, Conduit Fitting Type Connector, Standards ANSI, UL 514B, For Use With EMT, For Conduit Type EMT, Weight 1.15 lb, Connection Type Set Screw, Includes Stainless Steel Locknut, Inside Diameter 2.21 in, Outside Diameter 2.45 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Hole Plug, Gray, Matte, 2.56" Hole Dia. (HW-FGHP-150-200)
- EATON Frnt Aux Seq A, 1NO/1NC, For XT Frame B-C (XTCEXFAC11)
- STA-KON 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK100 (14RB-14)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J24)
- CALBRITE Elbow, 90 deg., ETM, 3/4in, 12inL, 316 SS (S20790EL00)
- CALBRITE Compression Coupling, 3/4in, 2-13/32inL (S60700CC00)
- CALBRITE Grounding Hub, 3/4in., 1-5/8in.L, 316 SS (S60700LTV2)
- CALBRITE Elbow, 90 deg., Rigid, 1-1/4in, 17inL, 316 SS (S61290EL00)
- CALBRITE Bushing, Grounding, 1in., 316 SS (S61000GB00)
- CALBRITE Pulling Elbow, Thread, 1in, 3-3/4inL, 316 SS (S61000P900)
- KILLARK Fitting, Sealing, 3/4in (ENY-2)
- Calbrite Conduit Fittings