Shop All Conduit Fittings
Calbrite
Connector, 90 deg., 1in., Internal Insul
Mfr # S61000FC90
Zoro # G9605032
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Stainless Flexible Conduit
- Conduit Fitting Type Connector
- Conduit Size 1"
- Color Silver
- Finish #4 Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S61000FC90
- Zoro # G9605032
- UPC # 847656005856
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Conduit Size | 1" |
Trade Size - Metallic Building Cable Connector | 1 in |
Knockout Size | 1" |
NPT Size | 1" |
Trade Size | 1 in |
Compatible Knockout Trade Size | 1 in |
Description
Liquid-Tight Connector for Flexible Conduit, Box Connection 1 in MNPT, Trade Size 1 in, 316 Stainless Steel, Insulated Yes, Silver, For Use With Flexible Metal Conduit, NEMA 4X, Connector Style 90 Degrees , Connection Orientation 90 Degrees , Compression Nut, Compatible Knockout Trade Size 1 in, Corrosion Resistant, Weight 0.7 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 12V AC Coil Volts, Square, 8 Pin, DPDT (LY2-AC12)
- NVENT HOFFMAN Padlock Kit, NOVAL Accessory, Steel (APLKJIC)
- CRYDOM Solid State Relay, 3 to 32VDC, 75A (D2475)
- STEREN Cat6 Patch Cord Non-Booted UTP cULus Whi (308-202WH)
- CALBRITE Male Compression Cnnctr, 1/2in, 1-23/32inL (S60500MC00)
- CALBRITE Hub, Threaded, 1-1/2in., 2-5/8in.L, 316 SS (S61500LT00)
- CALBRITE Coupling, Rigid, 1-1/2in, 2-3/32inL, 316 SS (S61500CP00)
- CALBRITE Locknut, Threaded, 3/4in, 1-7/16inL, 316 SS (S60700LN00)
- CALBRITE Bushing, Reducing, 1 to 1-1/4in., 316 SS (S61200FB10)
- CALBRITE Compression Coupling, ETM, 1/2in, 2-7/64inL (S20500CC00)
- RACO Conn, Flex Ac/Mc, 90, Insul, 2", Mall Irn (3208)
- Calbrite Conduit Fittings