Shop All Conduit Bodies & Covers
Calbrite
Conduit Outlet Body w/Cover, 4 In.
Mfr # S64000TE00
Zoro # G9603955
product price: $1,938.99
/ea
Free Shipping & Returns
$1,938.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body with Cover
- Hazardous Location No
- Hub Size 4 in
- Conduit Outlet Body Material Stainless Steel
- Conduit Outlet Body Style T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S64000TE00
- Zoro # G9603955
- UPC # 847656001094
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 4 in |
Conduit Outlet Body Hub Size | 4 in |
Conduit Outlet Hub Size | 4" |
Overall Width | 7 5/8 in |
Overall Height | 5 15/16 in |
Overall Length | 18 5/16 in |
Trade Size | 4 in |
Thread Size | 4 in |
Compatible Conduit Trade Size | 4 in |
Description
Conduit Outlet Body, Overall Width 7 5/8 in, Overall Height 5 15/16 in, Overall Length 18 5/16 in, Weight 30 lb, Trade Size 4 in, Compatible Conduit Trade Size 4 in, Hub Size 4 in, Stainless Steel, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Flat, Body Capacity 382 cu in, Body Style T, Body Type Conduit Outlet Body with Cover, Color Silver, Connection Orientation Multi-Angle, Connection Type Threaded, Cover Included Yes, Finish Polished, For Use With Threaded, Gasket Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, Iron, T, 3/4 In. (GRT75)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. OR (87-6012)
- EATON WIRING DEVICES Plg Lck 30A 250V Blk (L630P)
- MERSEN Distribution Block, 66-67 Series, 1Pole (08570)
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500CE00)
- CALBRITE Conduit Outlet Body w/Cover, 3/4 In. (S60700LB00)
- CALBRITE Weatherproof Box Cover, 2 53/64", 4 1/2 (S60000GFCI)
- CALBRITE Weatherproof Box Cover, 2 53/64", 4 1/2 (S60000VDRO)
- CALBRITE Weatherproof Box Cover, 2 53/64", 4 1/2 (S60000VTSO)
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500LL00)
- APPLETON ELECTRIC Conduit Body Cover, 1/2 in., GRJS Series (GRJSK-50)
- Calbrite Conduit Bodies & Covers