Shop All Conduit Bodies & Covers
Calbrite
Conduit Outlet Body w/Cover, 3 In.
Mfr # S63000LB00
Zoro # G9604156
product price: $1,245.99
/ea
Free Shipping & Returns
$1,245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body with Cover
- Hazardous Location No
- Hub Size 3 in
- Conduit Outlet Body Material Stainless Steel
- Conduit Outlet Body Style LB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S63000LB00
- Zoro # G9604156
- UPC # 847656000998
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3 in |
Conduit Outlet Body Hub Size | 3 in |
Conduit Outlet Hub Size | 3" |
Overall Length | 13 11/16 in |
Trade Size | 3 in |
Compatible Conduit Trade Size | 3 in |
Overall Height | 6 5/16 in |
Thread Size | 3 in |
Overall Width | 4 5/8 in |
Description
Conduit Outlet Body, Overall Width 4 5/8 in, Overall Height 6 5/16 in, Overall Length 13 11/16 in, Weight 13.75 lb, Trade Size 3 in, Compatible Conduit Trade Size 3 in, Hub Size 3 in, Stainless Steel, Compatible Conduit Type EMT, RMC, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Flat, Body Capacity 177 cu in, Body Style LB, Body Type Conduit Outlet Body with Cover, Color Silver, Connection Orientation 90 Degrees , Connection Type Threaded, Cover Included Yes, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEDDICO/BWF Cover Gfci Horzntl Gry (FG-1DCV)
- SPECIALTY LIGHTING Specialty Lighting Sl7000.0529 Harness With 3-Stage Touch Switch (SL7000.0529)
- CITEL Surge Protector, 1 Phase, 230V, 2 Poles, 2 (DS72US-230S/G)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Screw On (ASE10X10X6)
- CALBRITE Conduit Body Cover, Screw In (S60700CG00)
- CALBRITE Conduit Outlet Body w/Cover, 3/4 In. (S60700LB00)
- CALBRITE Weatherproof Box Cover, 2 53/64", 4 1/2 (S60000VDRO)
- CALBRITE Conduit Body Cover, Screw In (S62000CG00)
- CALBRITE Conduit Outlet Body w/Cover, 1 In. (S61000LB00)
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500LB00)
- CANTEX Cantex 5133670U 3 in. LB Type PVC Body Conduit (3167525)
- Calbrite Conduit Bodies & Covers