Shop All Conduit Bodies & Covers
Calbrite
Conduit Outlet Body w/Cover, 2 In.
Mfr # S62000XB00
Zoro # G9603851
product price: $890.99
/ea
Free Shipping & Returns
$890.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body with Cover
- Hazardous Location No
- Hub Size 2 in
- Conduit Outlet Body Material Stainless Steel
- Conduit Outlet Body Style XB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S62000XB00
- Zoro # G9603851
- UPC # 847656006198
- Country of Origin Multiple
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 in |
Conduit Outlet Body Hub Size | 2 in |
Conduit Outlet Hub Size | 2" |
Trade Size | 2 in |
Overall Height | 3 11/16 in |
Thread Size | 2 in |
Overall Length | 12 9/16 in |
Compatible Conduit Trade Size | 2 in |
Overall Width | 5 13/16 in |
Length | 12.250" |
Width | 5.180" |
Height | 3.700" |
Description
Conduit Outlet Body, Overall Width 5 13/16 in, Overall Height 3 11/16 in, Overall Length 12 9/16 in, Weight 9.35 lb, Trade Size 2 in, Compatible Conduit Trade Size 2 in, Hub Size 2 in, Stainless Steel, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Flat, Body Capacity 77 cu in, Body Style X, Body Type Conduit Outlet Body with Cover, Color Silver, Connection Orientation Multi-Angle, Connection Type Threaded, Cover Included Yes, Finish Polished, Gasket Included Yes, Hazardous Location No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Bulb Extractor Tool, F/22mm BA9 Module (XBFX13)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M16E58)
- BATTERY DOCTOR Disconnect Switch/Lockout, Negative (20247-7)
- TY-RAP Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (MPNY-1000-9-C)
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500LR00)
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500TE00)
- CALBRITE Conduit Outlet Body w/Cover, 3/4 In. (S60700XB00)
- CALBRITE Conduit Body Cover, Screw In (S60500CG00)
- CALBRITE Conduit Outlet Body w/Cover, 3/4 In. (S60700TE00)
- CALBRITE Conduit Body Cover, Screw In (S62000CG00)
- APPLETON ELECTRIC Conduit Outlet Body, 1-1/2 In. (GRT150-A)
- Calbrite Conduit Bodies & Covers