Shop All Conduit Bodies & Covers
Calbrite
Conduit Outlet Body w/Cover, 2 In.
Mfr # S62000TB00
Zoro # G9603903
product price: $611.99
/ea
Free Shipping & Returns
$611.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body with Cover
- Hazardous Location No
- Hub Size 2 in
- Conduit Outlet Body Material Stainless Steel
- Conduit Outlet Body Style TB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S62000TB00
- Zoro # G9603903
- UPC # 847656001148
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 in |
Conduit Outlet Body Hub Size | 2 in |
Conduit Outlet Hub Size | 2" |
Trade Size | 2 in |
Thread Size | 2 in |
Overall Length | 12 9/16 in |
Compatible Conduit Trade Size | 2 in |
Overall Height | 4 1/2 in |
Overall Width | 3 1/2 in |
Height | 4.640" |
Length | 12.30" |
Width | 3.500" |
Description
Conduit Outlet Body, Overall Width 3 1/2 in, Overall Height 4 1/2 in, Overall Length 12 9/16 in, Weight 7.9 lb, Trade Size 2 in, Compatible Conduit Trade Size 2 in, Hub Size 2 in, Stainless Steel, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Flat, Body Capacity 77 cu in, Body Style TB, Body Type Conduit Outlet Body with Cover, Color Silver, Connection Orientation Multi-Angle, Connection Type Threaded, Cover Included Yes, Finish Polished, For Use With Threaded, Gasket Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Flat Cable, 1-1/4", 1.37x.25 (RSF-4002)
- BELL OUTDOOR Duplex Plug, Cover Accessory, Stainless Steel, Plates (6313)
- NVENT HOFFMAN Qline I, Type 4x, 200x200x123mm, Polycar (Q202013PCI)
- BURNDY Mechanical Conn, Lug, 1/0 to 14 AWG, 2 Cond (K2A25U)
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500TE00)
- CALBRITE Conduit Body Cover, Screw In (S60700CG00)
- CALBRITE Conduit Body Cover, Screw In (S62000CG00)
- CALBRITE Conduit Outlet Body w/Cover, 1-1/2 In. (S61500LB00)
- CALBRITE Conduit Outlet Body w/Cover, 1 In. (S61000TB00)
- CALBRITE Conduit Body Cover, Screw In (S61000CG00)
- KILLARK Conduit Outlet Body, TB, 1/2 In. (OTB-1)
- Calbrite Conduit Bodies & Covers