Shop All Conduit Bodies & Covers
Calbrite
Conduit Outlet Body w/Cover, 2 In.
Mfr # S62000LL00
Zoro # G9604095
product price: $529.99
/ea
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body with Cover
- Hazardous Location No
- Hub Size 2 in
- Conduit Outlet Body Material Stainless Steel
- Conduit Outlet Body Style LL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S62000LL00
- Zoro # G9604095
- UPC # 847656001193
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 in |
Conduit Outlet Body Hub Size | 2 in |
Conduit Outlet Hub Size | 2" |
Overall Length | 11 1/4 in |
Overall Width | 4 5/8 in |
Compatible Conduit Trade Size | 2 in |
Overall Height | 3 3/8 in |
Thread Size | 2 in |
Trade Size | 2 in |
Length | 11.170" |
Width | 4.710" |
Height | 4.710" |
Description
Conduit Outlet Body, Overall Width 4 5/8 in, Overall Height 3 3/8 in, Overall Length 11 1/4 in, Weight 6.85 lb, Trade Size 2 in, Compatible Conduit Trade Size 2 in, Hub Size 2 in, Stainless Steel, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Flat, Body Capacity 71 cu in, Body Style LL, Body Type Conduit Outlet Body with Cover, Color Silver, Connection Orientation 90 Degrees , Connection Type Threaded, Cover Included Yes, Finish Polished, For Use With Threaded, Gasket Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, General Duty, 240V AC, 2PST, 200 A, NEMA 1 (GF224N)
- POWER FIRST Short-Barrel Splice, 1.01 in. L, Red (22EZ15)
- GARDNER BENDER 8" L Heavy Duty Cable Tie PK 100 (46-408)
- AC WORKS 25ft 10/4 SOOW NEMA L14-30 30A 125/250V Generator Rubber Extension Cord (L1430PR-025)
- CALBRITE Conduit Body Cover, Screw In (S62000CG00)
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500TE00)
- CALBRITE Weatherproof Box Cover, 2 53/64", 4 1/2 (S60000VDRO)
- CALBRITE Conduit Outlet Body w/Cover, 1-1/2 In. (S61500LB00)
- CALBRITE Conduit Outlet Body w/Cover, 3/4 In. (S60700XB00)
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500LR00)
- KILLARK Conduit Outlet Body, 1-1/4 In. (OLL-4)
- Calbrite Conduit Bodies & Covers