Shop All Conduit Bodies & Covers
Calbrite
Conduit Outlet Body w/Cover, 2-1/2 In.
Mfr # S62500LB00
Zoro # G9604165
product price: $1,108.99
/ea
Free Shipping & Returns
$1,108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body with Cover
- Hazardous Location No
- Hub Size 2 1/2 in
- Conduit Outlet Body Material Stainless Steel
- Conduit Outlet Body Style LB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S62500LB00
- Zoro # G9604165
- UPC # 847656000981
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 1/2 in |
Conduit Outlet Body Hub Size | 2 1/2 in |
Conduit Outlet Hub Size | 2-1/2" |
Trade Size | 2 1/2 in |
Overall Length | 13 5/8 in |
Overall Width | 4 5/8 in |
Overall Height | 6 1/4 in |
Thread Size | 2 1/2 in |
Compatible Conduit Trade Size | 2 1/2 in |
Description
Conduit Outlet Body, Overall Width 4 5/8 in, Overall Height 6 1/4 in, Overall Length 13 5/8 in, Weight 13.1 lb, Trade Size 2 1/2 in, Compatible Conduit Trade Size 2 1/2 in, Hub Size 2 1/2 in, Stainless Steel, Compatible Conduit Type EMT, RMC, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Flat, Body Capacity 157 cu in, Body Style LB, Body Type Conduit Outlet Body with Cover, Color Silver, Connection Orientation 90 Degrees , Connection Type Threaded, Cover Included Yes, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Locking Plug 2P 3W 125VAC L5-30P BK (HBL2611VBK)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Three Way, 15A 120/277V AC, Back and Side Wired, Light Almond (CSB315LA)
- TRIPP LITE UPS System, 1 kVA, 6 Outlets, Rack, Out: 220/230/240V AC , In:230V AC (SMX1000RT2U)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 22 AWG, 25' Length, 0.0253" Diameter, Natural (22BCW25)
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500CE00)
- CALBRITE Conduit Outlet Body w/Cover, 1-1/2 In. (S61500LB00)
- CALBRITE Conduit Outlet Body w/Cover, 1 In. (S61000LB00)
- CALBRITE Conduit Body Cover, Screw In (S62000CG00)
- CALBRITE Weatherproof Box Cover, 2 53/64", 4 1/2 (S60000VTSO)
- CALBRITE Conduit Outlet Body w/Cover, 1 In. (S61000TB00)
- APPLETON ELECTRIC Conduit Outlet Body, LB, 1 In. (GRLB100-A)
- Calbrite Conduit Bodies & Covers