Shop All Conduit Bodies & Covers
Calbrite
Conduit Outlet Body w/Cover, 1/2 In.
Mfr # S60500LR00
Zoro # G9604086
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body with Cover
- Hazardous Location No
- Hub Size 1/2 in
- Conduit Outlet Body Material Stainless Steel
- Conduit Outlet Body Style LR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S60500LR00
- Zoro # G9604086
- UPC # 847656001209
- Country of Origin Multiple
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 in |
Conduit Outlet Body Hub Size | 1/2 in |
Conduit Outlet Hub Size | 1/2" |
Overall Length | 5 1/8 in |
Thread Size | 1/2 in |
Trade Size | 1/2 in |
Overall Height | 1 11/16 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Width | 2 1/8 in |
Length | 4.95" |
Width | 2.15" |
Height | 1.690" |
Description
Conduit Outlet Body, Overall Width 2 1/8 in, Overall Height 1 11/16 in, Overall Length 5 1/8 in, Weight 1 lb, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Hub Size 1/2 in, Stainless Steel, Compatible Conduit Type EMT, RMC, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Flat, Body Capacity 4 cu in, Body Style LR, Body Type Conduit Outlet Body with Cover, Color Silver, Connection Orientation 90 Degrees , Connection Type Threaded, Cover Included Yes, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Replacement for Panduit Lcbx6-14-l (LCBX6-14-L PANDUIT)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Straight, Silver (TC050028)
- OMRON Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 20A @ 480V AC Contact Rating (A-20GV)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (PJ2GY)
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500TE00)
- CALBRITE Conduit Outlet Body w/Cover, 3/4 In. (S60700LB00)
- CALBRITE Conduit Outlet Body w/Cover, 3/4 In. (S60700XB00)
- CALBRITE Conduit Body Cover, Screw In (S62000CG00)
- CALBRITE Conduit Outlet Body w/Cover, 1 In. (S61000TB00)
- CALBRITE Conduit Outlet Body w/Cover, 1 In. (S61000TE00)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, LR (ERLR75)
- Calbrite Conduit Bodies & Covers