Shop All Conduit Bodies & Covers
Calbrite
Conduit Outlet Body w/Cover, 1/2 In.
Mfr # S60500LB00
Zoro # G9604226
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body with Cover
- Hazardous Location No
- Hub Size 1/2 in
- Conduit Outlet Body Material Stainless Steel
- Conduit Outlet Body Style LB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbrite
- MFR # S60500LB00
- Zoro # G9604226
- UPC # 847656000936
- Country of Origin Multiple
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 in |
Conduit Outlet Body Hub Size | 1/2 in |
Conduit Outlet Hub Size | 1/2" |
Overall Height | 2 1/2 in |
Thread Size | 1/2 in |
Trade Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Width | 1 5/16 in |
Overall Length | 5 1/8 in |
Description
Conduit Outlet Body, Overall Width 1 5/16 in, Overall Height 2 1/2 in, Overall Length 5 1/8 in, Weight 0.95 lb, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Hub Size 1/2 in, Stainless Steel, Compatible Conduit Type EMT, RMC, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Flat, Body Capacity 4 cu in, Body Style LB, Body Type Conduit Outlet Body with Cover, Color Silver, Connection Orientation 90 Degrees , Connection Type Threaded, Cover Included Yes, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Welding Cable, Red, 2Ga, 100 ft. Spool (82-6736)
- A E S INDUSTRIES BLACK CABLE TIES 8" 100/BG (AD53201-B)
- GE 3P 225A AMP 600V-AC 250V-DC MOLDED CASE SWITCH (TFK236Y225)
- PANDUIT Corr. Loom Tubing Slit, .25" (6.4mm) X 1 (CLT25F-C20)
- CALBRITE Conduit Body Cover, Screw In (S60500CG00)
- CALBRITE Conduit Outlet Body w/Cover, 3/4 In. (S60700CE00)
- CALBRITE Conduit Body Cover, Screw In (S60700CG00)
- CALBRITE Conduit Outlet Body w/Cover, 1 In. (S61000TE00)
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500CE00)
- CALBRITE Conduit Outlet Body w/Cover, 3/4 In. (S60700XB00)
- APPLETON ELECTRIC Conduit Outlet Body, LB, 1/2 In. (GRLB50)
- Calbrite Conduit Bodies & Covers